SGN250 - 2-1/2" & 3" Form 5 Conduit Body Gasket

O-Z/Gedney

  • $7.83 (Each)
  • $7.83 (Each)

  • $195.82 (Per 25)

  • $783.28 (Per 100)

In-Stock: 2 available locally (Plano, TX) ( change location)
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
SGN250
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SGN-250
Description
2-1/2" & 3" Form 5 Conduit Body Gasket
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 2-1/2 - 3 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31401606 - Silicone die cut gasket
UPC/GTIN
783126503258 / 00783126503258
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.83 (Each)
Carton
$7.83 (Each)
Standard Packaging
$195.82 (Per 25)
Stock Availability
Plano
2 (Check another store)
DFW RDC
241
All Stores
3,081
Resources
Images
 
 
SGN250 - Small Image
 
SGN250 - Large Image
Attachments
 
 
SGN250 - Specification Sheet
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
Trade Size 2.5 and 3.0
Descriptions
Extra Long Description
OZG SGN-250 2-1/2 & 3 IN CVR GSKT N
Long Description
OZ-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 2-1/2 - 3 IN, Closed-Cell Neoprene, 100 DEG C, For Malleable Iron Conduit Bodies
Product Type
2-1/2 & 3 In CVR GSKT Neo
Special Features
Neoprene Gasket
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SGN-250
GTIN
00783126503258
UPC
783126503258
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type SGN Solid Cover Sealing Gasket for Conduit Bodies
Availability
Status
Inactive
Packaging
Weight per each
0.17
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Provides a worry-free, rain tight seal when used with BS-A Covers
Standard
No Applicable Standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,081

Location search:
These alternate items can be purchased instead of SGN250.
Jump To:

Similar Items

Similar items are close alternatives to SGN250, though they may not be 100% alike.

Cross Referenced

These items are similar to SGN250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GK250300N Appleton Electric 78138143440
GK250-300-N Appleton Electric 00781381434409
SGN67 Bridgeport Fittings 00781747068675
GK250N Eaton Crouse-Hinds 00782274756554
GASK085N Eaton Crouse-Hinds 00784564140777
59130B Halex 00051411591304
OL78RG Killark 00783936490151
LFN-250 Madison Electric 00784297325465
11725 Mulberry 00095327117258
SGN250 O-Z Gedney 00783126503258
CRG250 Raco 00092326213776
CRG300 Raco 00092326213783
15 Sepco n/a
GK250300N Thomas & Betts 78621098113
GK250-300N Thomas & Betts 00786210981130
587 Topaz 00751338157606

* All prices subject to change.

Begin Live Chat