LL17 - 1/2" LL Form 7 Condulet

O-Z/Gedney

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL17
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
LL17
Description
1/2" LL Form 7 Condulet
Oz-Gedney Type LL Conduit Body, 1/2 In Hub, Form: 7, Length: 4-9/16 In, 2-1/4 In Width, 1-3/8 In Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 4 Cu-In Volume, Third Party Certification: Ul File Number
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783126378016 / 00783126378016
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LL17 - Small Image
 
LL17 - Large Image
Attachments
 
 
LL17 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered FNPT
Material, Color, and Finish
Color
Gray;Grey
Finish
Zinc Electroplated With Aluminum Enamel
Dimensions and Weight
Width
2-1/4
Length
4-9/16
Height
1-3/8
Hub Size
1/2
Descriptions
Product Type
1/2 In FORM7 LL Cond Body
extra long description
OZG LL17 1/2 IN FORM7 LL COND BODY
Description
1/2" LL FORM 7 CONDULET
Long Description
OZ-Gedney Type LL Conduit Body, 1/2 IN Hub, Form: 7, Length: 4-9/16 IN, 2-1/4 IN Width, 1-3/8 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 4 CU-IN Volume, Third Party Certification: UL File Number
Special Features
90 DEG hub placement;Accesses opening: Left side;Allow connections for branch runs;Complete interchangeability with other manufacturers Form 7 conduit bodies;Connect and change direction of conduit runs;Flat back design for greater wiring capacity and surface mounting;Internal volume and maximum wire capacity clearly marked on castings;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Stainless steel screws;Suitable for wet loca
Additional Information
Form
7
Manufacturer Information
Manufacturers Part Number
LL17
Brand
O-Z/GEDNEY
GTIN
00783126378016
UPC
783126378016
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type LL Conduit Body
Packaging
Weight per each
0.94
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LL17.
Jump To:

Similar Items

Similar items are close alternatives to LL17, though they may not be 100% alike.

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1...
  • Our Part #: LL17
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LL17
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($631.50) ·
LL17 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$25.26

Each

QTY:
Each
Add
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 4.56...
  • Our Part #: LL17
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LL17
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($539.70) · 50 ($2,698.50) ·
LL17 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LL17 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LL17 Appleton Electric 00781381506816
LL17 Eaton Crouse-Hinds 00782274523606
LL17 Killark 00783936011103
LL17 O-Z Gedney 00783126378016
LL17 Thomas & Betts 00786210924878
LL17 Thomas & Betts Conduit n/a
LL1G7 Topaz 00751338869257

* All prices subject to change.

Begin Live Chat