TMTR750J - Terminator Tan/Red 750PC Jar

Nsi

  • $117.00 (Each)
  • $117.00 (Each)

In-Stock: 3 available locally (Springdale, AR) ( change location)
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
TMTR750J
Manufacturer
Nsi
Manufacturer's Part Number
TM-TR-750J
Description
Terminator Tan/Red 750PC Jar
Terminator Tan/Red Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 18-12 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381365361 / 6623813653610 / 00662381365361
Weight per unit
2.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.00 (Each)
Stock Availability
Springdale
3 (Check another store)
All Stores
92
Resources
Images
 
 
TMTR750J - Small Image
 
TMTR750J - Large Image
 
TMTR750J - Large Image
Other Links
 
 
TMTR750J - Other
Attachments
 
 
TMTR750J - Specification Sheet
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
Thermoplastic
Voltage Rating
600
Material, Color, and Finish
Color
Red/Tan
Finish
Thermoplastic
Dimensions and Weight
Size
H=1.205 - W=.730
Descriptions
Description
TERMINATOR TAN/RED 750PC JAR
Extra Long Description
NSI TM-TR-750J Terminator T/R Jar 7
Features
Terminator Tan/Red 750pc Jar
Long Description
TERMINATOR Tan/Red Premium Wire Connectors with Steel Springs, Rated for copper wire in 18-12 AWG Wire Range. Dual color coding means one premium wire connector does the job of two standard connectors in most applications.
Product Type
Terminator T/R Jar 750PC
Special Features
Flexible Skirt covers over strip and conforms to fit into tight spaces - Fixed precise square wire spring provides secure gripping of conductors - Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation - Zinc-plated spring for low contact resistance
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
NSi
Manufacturers Part Number
TM-TR-750J
GTIN
00662381365361
UPC
662381365361
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Tan/Red
Packaging
Weight per jar
2.42
Carton
1
Uses, Certifications, and Standards
Application
Splicing Wire
Environmental Conditions
105
Standard
UL 486C
Temperature Rating
105
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TMTR750J.
Jump To:

Similar Items

Similar items are close alternatives to TMTR750J, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat