PG12C8 - 8" 12AWG Solid Green Grounding Pigtail

Nsi

  • $0.93 (Each)
  • $0.93 (Each)

  • $46.70 (Per 50)

  • $93.40 (Per 100)

In-Stock: 50 available locally (Greenville - SC, SC) ( change location)
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
PG12C8
Manufacturer
Nsi
Manufacturer's Part Number
PG12C-8
Description
8" 12AWG Solid Green Grounding Pigtail
Grounding Pigtail, 8 In Overall Length, #12 Awg Conductor Size, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381143280 / 6623811432804 / 00662381143280
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.93 (Each)
Carton
$0.93 (Each)
Standard Packaging
$46.70 (Per 50)
Stock Availability
Greenville - SC
50 (Check another store)
Charlotte
0
All Stores
17,275
Resources
Images
 
 
PG12C8 - Small Image
 
PG12C8 - Large Image
 
PG12C8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Material, Color, and Finish
Clamp Material
12 SOL
Insulation Material
Copper
Dimensions and Weight
Overall Length
8 in
Descriptions
Description
8" 12AWG SOLID GREEN GROUNDING PIGTAIL
Extra Long Description
NSI PG12C-8 Grounding Pigtail 8"-12
Features
SOLid W Combo Screw 8 In.
Long Description
Grounding Pigtail, 8 in Overall Length, #12 AWG Conductor Size, 0.03 lb
Product Type
Grounding Pigtail
Short Description
Grounding Pigtail 12 AWG
Special Features
8 Long 12 AWG Solid With Green Combo Screw - 50 PK
Additional Information
Accessory Type
Grounding Pigtail
For Use With
Grounding Wire
Made In USA
yes
Package Quantity
1 CT;50 Pk
Standards Met
UL MA
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
PG12C-8
GTIN
00662381143280
UPC
662381143280
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Grounding Pigtails
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PG12C8.
Jump To:

Similar Items

Similar items are close alternatives to PG12C8, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat