ISR10 - 1/0 Polaris Insulated Butt SPLC

Nsi

  • $31.23 (Each)
  • $31.23 (Each)

  • $124.92 (Per 4)

In-Stock: 15 available locally (Stafford, TX) (change location)
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
ISR10
Manufacturer
Nsi
Manufacturer's Part Number
ISR-1/0
Description
1/0 Polaris Insulated Butt SPLC
Insulated Butt Splice, #14 Awg Conductor Size, #1/0 Awg Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 3.25 In Overall Length, 600 V, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381951014 / 6623819510146 / 00662381951014
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.23 (Each)
Carton
$124.92 (Per 4)
Stock Availability
Stafford
15 (Check another store)
Houston RDC
16
All Stores
948
Resources
Images
 
 
ISR10 - Small Image
 
ISR10 - Large Image
 
ISR10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
1/0-14 AWG
Number of Conductors
2
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper/Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
3.25 in
Size
L=3.250 - W=.900 - H=1.480
Descriptions
Product Type
Insulated Butt Splice
Long Description
Insulated Butt Splice, #14 AWG Conductor Size, #1/0 AWG Conductor Size,Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 3.25 in Overall Length, 600 V, 0.15 lb
Features
1/0-14 AWG Polaris(TM) Insulated In-Line Splice.
Short Description
Ins Splice 1/0, Black, Copper/Aluminum, 600 V
Special Features
Abrasion Resistan;Chemical Resistant;UV Resistant
Description
1/0 POLARIS INSULATED BUTT SPLC
extra long description
NSI ISR-1/0 POLARIS Ins Splice 1/0
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#1/0 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C (Cold)
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Standards Met
UL MA
Made in USA
yes
package quantity
4 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ISR-1/0
Brand
Nsi Industries
sub brand
Polaris Black
GTIN
00662381951014
UPC
662381951014
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
IN-Line Splicer/Reducer
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
4
Uses, Certifications, and Standards
Temperature Rating
90 C
environmental conditions
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 948

Location search:
These alternate items can be purchased instead of ISR10.
Jump To:

Similar Items

Similar items are close alternatives to ISR10, though they may not be 100% alike.

Aluminum In-Line Splice, 14-1/0 Awg.
  • Our Part #: BISR10
  • Stafford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BISR1/0
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($6,132.00) ·
BISR10 - Burndy LLC

Stafford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.32

Each

QTY:
Each
Add
Amt Connector, #14 Awg (Stranded) Conductor Size, 1/0 Awg Conductor Size, Insula...
  • Our Part #: AMTSR10
  • Stafford Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AMTSR10
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,164.70) ·
AMTSR10 - Abb Installation Products, Inc

Stafford Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$46.59

Each

QTY:
Each
Add
Rocketsplice Insulated Aluminum Splicer/Reducer, Dual Rated, Conductor Range 1/0...
  • Our Part #: SPAR10
  • Stafford Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SPAR-1/0
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.23) ·
SPAR10 - Ilsco Corporation

Stafford Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$66.23

Each

QTY:
Each
Add
POLARIS Ins Splice 1/0 Bagged
  • MFR Part #: ISR-1/0B
  • GTIN: 00662381954015
  • Manufacturer: NSI
Cross Referenced

These items are similar to ISR10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BISR10 Burndy 781810134115
1PBS10 Burndy 781810295922
BISR1/0 Burndy 00781810134115
1PBS1/0 Burndy 00781810295922
PBS20 Greaves 00784491137031
PBT10 ILSCO 783669077001
SPAR10 ILSCO 783669857245
SPAR0 ILSCO n/a
SPAR1/0 ILSCO 00783669857245
PBT-1/0 ILSCO 00783669077001
97020 Morris 601986970204
97019 Morris 601986970198
ISR10 NSi Industries 662381951014
ISR1/0 NSi Industries 00662381951014
PISR101 Panduit 74983421480
PISR2-1 Panduit 74983421497
PISR-1/0-1 Panduit n/a
IISRB10 Penn-Union 785037400732
IISR10 Penn-Union 785037400763
IISR-1/0 Penn-Union 00785037400763
IISRB-1/0 Penn-Union n/a
IISR1/0 PU n/a
AMTSR10 Thomas & Betts 783786259281
CSR20 Thomas & Betts 783786715305
CSR 2/0 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat