AMTSR10 - Ins Alum Splice 1/0#14awg

Blackburn Mechanical

  • $46.59 (Each)
  • $46.59 (Each)

  • $1,164.70 (Per 25)

  • $4,658.78 (Per 100)

In-Stock: 0 available locally (Atlanta, GA) (change location)
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
AMTSR10
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
AMTSR10
Description
Ins Alum Splice 1/0#14awg
Amt Connector, #14 Awg (Stranded) Conductor Size, 1/0 Awg Conductor Size, Insulated, PVC Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, +90 °C Operating Temperature, 2.68 In Overall Length, 600 V Ac, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
783786259281 / 5415022245523 / 00783786259281
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.59 (Each)
Carton
$1,164.70 (Per 25)
Stock Availability
Atlanta
0
All Stores
0
Resources
Images
 
 
AMTSR10 - Small Image
 
AMTSR10 - Large Image
 
AMTSR10 - Large Image
 
AMTSR10 - Large Image
 
AMTSR10 - Large Image
 
AMTSR10 - Large Image
Specifications Sheets
 
 
AMTSR10 - Specification Sheet
360 Images
 
 
AMTSR10 - 360 Image
Attachments
 
 
AMTSR10 - Specification Sheet
Brochures
 
 
AMTSR10 - Brochure
Other Links
 
 
AMTSR10 - Other
 
AMTSR10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Material
PVC
Conductor Material
Copper;Aluminum
Insulation Color
Black
Dimensions and Weight
Overall Length
2.68 in
Descriptions
Description
INS ALUM SPLICE 1/0#14AWG
Product Type
AMT Connector
Long Description
AMT Connector, #14 AWG (Stranded) Conductor Size, 1/0 AWG Conductor Size, Insulated, PVC Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, +90 °C Operating Temperature, 2.68 in Overall Length, 600 V ac, 0.1 lb/EA
Features
The high quality and built-in flexibility of the Blackburn(R) AMT Connectors reduce the cost of field installations on splices, taps, and terminations. They’re easy and quick to install, eliminating the need for time-consuming taping and provide superior insulation that lasts the life of the connection.
Short Description
#14 AWG (Stranded) to 1/0 AWG AMT Connector, Insulated, 2.68 in L, 600 VAC
Special Features
PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs;Removable Port and Screw Plugs
extra long description
ABB AMTSR10 AL SPLICE PVC INSUL 1/0
Additional Information
Minimum Conductor Size
#14 AWG (Stranded)
Maximum Conductor Size
1/0 AWG
For Stud Size
3/16 in
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified 6591
package quantity
25 PK
Manufacturer Information
Manufacturers Part Number
AMTSR10
Brand
Blackburn Mechanical
sub brand
Blackburn
GTIN
00783786259281
UPC
783786259281
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AMTSR10.
Jump To:

Similar Items

Similar items are close alternatives to AMTSR10, though they may not be 100% alike.

Insulated Butt Splice, #14 Awg Conductor Size, #1/0 Awg Conductor Size, Plastiso...
  • Our Part #: ISR10
  • Atlanta Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ISR-1/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 4 ($124.92) ·
ISR10 - Nsi Industries

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$31.23

Each

QTY:
Each
Add
Aluminum In-Line Splice, 14-1/0 Awg.
  • Our Part #: BISR10
  • Atlanta Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BISR1/0
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($6,132.00) ·
BISR10 - Burndy LLC

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.32

Each

QTY:
Each
Add
Rocketsplice Insulated Aluminum Splicer/Reducer, Dual Rated, Conductor Range 1/0...
  • Our Part #: SPAR10
  • Atlanta Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SPAR-1/0
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.23) ·
SPAR10 - Ilsco Corporation

Atlanta Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$66.23

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AMTSR10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BISR1/0 Burndy 00781810134115
SPAR0 ILSCO n/a
SPAR1/0 ILSCO 00783669857245
ISR1/0 NSi Industries 00662381951014
IISR1/0 PU n/a
AMTSR10 Thomas & Betts 00783786259281
1PBS1/0 Burndy 00781810295922
PBS 2/0 Greaves 00784491137031
PBT-1/0 ILSCO 00783669077001
97020 Morris 00601986970204
PISR-1/0-1 Panduit n/a
PISR2-1 Panduit 00074983421497
IISR-1/0 Penn-Union 00785037400763
IISRB-1/0 Penn-Union n/a
CSR 2/0 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat