ISPBS350 - 12AWG-350MCM Conn

Nsi

  • $58.47 (Each)
  • $58.47 (Each)

  • $175.41 (Per 3)

Availability: In Stock Locally
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
ISPBS350
Manufacturer
Nsi
Manufacturer's Part Number
ISPBS350
Description
12AWG-350MCM Conn
Submersible Connector, #12 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Epdm Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 8.83 In Overall Length, Screw Terminal, 600 V Ac, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381787828 / 6623817878286 / 00662381787828
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.47 (Each)
Carton
$175.41 (Per 3)
Resources
Images
 
 
ISPBS350 - Small Image
 
ISPBS350 - Large Image
 
ISPBS350 - Large Image
 
ISPBS350 - Large Image
 
ISPBS350 - Large Image
 
ISPBS350 - Large Image
Brochures
 
 
ISPBS350 - Brochure
Tech Bulletins
 
 
ISPBS350 - Tech Bulletin
Other Links
 
 
ISPBS350 - Other
 
ISPBS350 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Wire Size
350 MCM-12 AWG
Material
Aluminum
Material, Color, and Finish
Insulation Material
EPDM Rubber
Conductor Material
Aluminum
Insulation Color
Black
Color
Black
Finish
EPDM Rubber Insulated
Dimensions and Weight
Overall Length
8.83 in
Size
L=1.25 - W=8.83 - H=3.38
Descriptions
Description
12AWG-350MCM CONN
Product Type
Submersible Connector
Long Description
Submersible Connector, #12 AWG Conductor Size, 350 MCM Conductor Size, Insulated, EPDM Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 8.83 in Overall Length, Screw Terminal, 600 V ac, 0.62 lb/EA
Short Description
Submersible Connector, Insulated, 8.83 in L, 600 VAC
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
extra long description
NSI ISPBS350 POLARIS EDGE Connector
Features
The Polaris ISPBS350 2-Port In-Line Entry Submersible Connector provides the simplest solution for forming a secure connection between two conductors in direct burial or temporary submersal applications with a wide range of wire sizes. Sized for 350 MCM - 12 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
350 MCM
For Stud Size
5/16 in
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper or Aluminum Conductors
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486D;ANSI C119.4;cULus Listed
package quantity
1 ct
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
sub brand
Polaris Edge
Manufacturers Part Number
ISPBS350
GTIN
00662381787828
UPC
662381787828
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Submersible Pedestal Connectors
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
ANSI C119.4, C119.1, UL486D
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ISPBS350.
Jump To:

Similar Items

Similar items are close alternatives to ISPBS350, though they may not be 100% alike.

Insulated Butt Splice, #6 Awg Conductor Size, 250 MCM Conductor Size, Plastisol ...
  • Our Part #: ISR250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ISR-250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 4 ($214.88) ·
ISR250 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.72

Each

QTY:
Each
Add
Splicer, In Line; 600 V; Direct Burial Cable; 1/0 to 3/0 Awg Conductor; Cable In...
  • Our Part #: ISW30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ISW-3/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 4 ($125.84) ·
ISW30 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.46

Each

QTY:
Each
Add
Splicer, In Line; 600 V; Direct Burial Cable; 4/0 Awg to 250 MCM Conductor; Cabl...
  • Our Part #: ISW250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ISW-250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ISW250 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
POLARIS EDGE Conn 350 Splice EPDM Bag
  • MFR Part #: ISPBS350B
  • GTIN: 00662381800657
  • Manufacturer: NSI

* All prices subject to change.

Begin Live Chat