ISW250 - 250-4/0 Polaris Ins Butt Splice, Submersible

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ISW250
Manufacturer
Nsi Industries
Manufacturer's Part Number
ISW-250
Description
250-4/0 Polaris Ins Butt Splice, Submersible
Splicer, In Line; 600 V; Direct Burial Cable; 4/0 Awg to 250 MCM Conductor; Cable Insulation Outer Diameter 0.618 to 0.895 Inch; Approval Ul 486D; Polaris Blue[T] Brand; Isw Model
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
-
UPC/EAN/GTIN
66238178928
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ISW250 - Small Image
 
ISW250 - Large Image
Attachments
 
 
ISW250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
78181040872
Conductor Size
4/0 AWG TO 250 MCM
Voltage Rating
600 V
Dimensions and Weight
Diameter in inch
78342920890
Descriptions
Description
250-4/0 POLARIS INS BUTT SPLICE, SUBMERSIBLE
Product Type
Splice
Additional Information
98012058795
Commodity Description
SPLICING & TERMINATING KITS
Long Description
SPLICER, IN LINE; 600 V; DIRECT BURIAL CABLE; 4/0 AWG TO 250 MCM CONDUCTOR; CABLE INSULATION OUTER DIAMETER 0.618 TO 0.895 INCH; APPROVAL UL 486D; POLARIS BLUE[T] BRAND; ISW MODEL
Additional Information
Cable Insulation Outer Diamet
0.618 TO 0.895 INCH
Cable Type
DIRECT BURIAL
End Style
In Line
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ISW-250
Model
ISW
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
IN LINE
Availability
Status
Inactive
Packaging
Weight
600 V
Weight per each
0.38
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
UL (Canada and US)
Temperature Rating
CABLE TO HORIZONTAL REBAR MOLD, HORIZONTAL CABLE TAP TO HORIZONTAL REBAR RUN TYPE; 2 AWG CABLE SIZE; 90 WELD METAL TYPE; B106 HANDLE CLAMP TYPE; #6 REBAR SIZE; BURNDYWELD[R] BRAND; ROHS COMPATIBLE
Approval
UL 486D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat