ISW250 - 250-4/0 Polaris Ins Butt Splice, Submersible

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
ISW250
Manufacturer
Nsi Industries
Manufacturer's Part Number
ISW-250
Description
250-4/0 Polaris Ins Butt Splice, Submersible
Splicer, In Line; 600 V; Direct Burial Cable; 4/0 Awg to 250 MCM Conductor; Cable Insulation Outer Diameter 0.618 to 0.895 Inch; Approval Ul 486D; Polaris Blue[T] Brand; Isw Model
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Split Bolts
UNSPSC
-
UPC/EAN/GTIN
66238178928
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ISW250 - Small Image
 
ISW250 - Large Image
Attachments
 
 
ISW250 - Specification Sheet
Features
Conductor Size
4/0 AWG TO 250 MCM
Voltage Rating
600 V
Wire Size
78181040872
Dimensions and Weight
Diameter in inch
78342920890
Descriptions
Description
250-4/0 POLARIS INS BUTT SPLICE, SUBMERSIBLE
Product Type
Splice
Additional Information
98012058795
Commodity Description
SPLICING & TERMINATING KITS
Long Description
SPLICER, IN LINE; 600 V; DIRECT BURIAL CABLE; 4/0 AWG TO 250 MCM CONDUCTOR; CABLE INSULATION OUTER DIAMETER 0.618 TO 0.895 INCH; APPROVAL UL 486D; POLARIS BLUE[T] BRAND; ISW MODEL
Additional Information
Cable Insulation Outer Diamet
0.618 TO 0.895 INCH
Cable Type
DIRECT BURIAL
End Style
In Line
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ISW-250
Model
ISW
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
IN LINE
Availability
Status
Inactive
Packaging
Weight
600 V
Weight per each
0.38
Carton
1
Package
4
Uses, Certifications, and Standards
Temperature Rating
CABLE TO HORIZONTAL REBAR MOLD, HORIZONTAL CABLE TAP TO HORIZONTAL REBAR RUN TYPE; 2 AWG CABLE SIZE; 90 WELD METAL TYPE; B106 HANDLE CLAMP TYPE; #6 REBAR SIZE; BURNDYWELD[R] BRAND; ROHS COMPATIBLE
Mounting
UL (Canada and US)
Approval
UL 486D
You must have an account to view stock levels
These alternate items can be purchased instead of ISW250.
Jump To:

Similar Items

Similar items are close alternatives to ISW250, though they may not be 100% alike.

Submersible Connector, #12 Awg Conductor Size, 350 MCM Conductor Size, Insulated...
  • Our Part #: ISPBS350
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ISPBS350
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($175.41)
ISPBS350 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$58.47

Each

QTY:
Each
Add

* All prices subject to change.