IPL103C - 1/0-14AWG 3PRT Insltd Tap Conn

Nsi

  • $44.89 (Each)
  • $44.89 (Each)

  • $538.68 (Per 12)

In-Stock: 2 available locally (Lubbock, TX) ( change location)
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
IPL103C
Manufacturer
Nsi
Manufacturer's Part Number
IPL1/0-3C
Description
1/0-14AWG 3PRT Insltd Tap Conn
The Polaris IPL1/0-3C Multi-Tap Single Side Entry Vision Tap Connector Features 3 Ports Sized For 1/0 - 14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Includin
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381996473 / 6623819964734 / 00662381996473
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.89 (Each)
Carton
$538.68 (Per 12)
Stock Availability
Lubbock
2 (Check another store)
All Stores
34
Resources
Images
 
 
IPL103C - Small Image
 
IPL103C - Large Image
Attachments
 
 
IPL103C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
3
Poles
1
Voltage Rating
600 V
Wire Size
1/0-14 AWG
Material, Color, and Finish
Color
Clear
Finish
Plastisol Insulated
Housing Material
Aluminum
Dimensions and Weight
Size
L=2.240 - W=1.500 - H=1.688
Descriptions
Description
1/0-14AWG 3PRT INSLTD TAP CONN
Extra Long Description
NSI IPL1/0-3C Polaris Vision Tap (C
Features
The Polaris IPL1/0-3C 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal c
Long Description
The Polaris IPL1/0-3C Multi-Tap Single Side Entry Vision Tap Connector features 3 ports sized for 1/0 - 14 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, includin
Product Type
Polaris Vision Tap (Clear) 1/0-14 Awg Polaris Insulated Mult
Special Features
(3) 1/0-14 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IPL1/0-3C
GTIN
00662381996473
UPC
662381996473
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Single Sided Entry
Packaging
Weight per each
0.19
Carton
12
Uses, Certifications, and Standards
Application
Wire Termination
Enclosure
Clear Plastisol
Environmental Conditions
Dry Location Only
Standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Lubbock Area

Location Stock Available
Lubbock
2 View Store

Distribution Centers

Location Stock Available
El Paso
13 View Store
Texarkana
6 View Store

A-L

Location Stock Available
Hope
1 View Store
Las Cruces
12 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of IPL103C.
Jump To:

Similar Items

Similar items are close alternatives to IPL103C, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat