220T - 2/0 Al/Cu 2 Conductor Mechanical Lug

Nsi

  • $5.38 (Each)
  • $5.38 (Each)

  • $134.43 (Per 25)

  • $537.71 (Per 100)

In-Stock: 208 available locally (Deer Park, TX) ( change location)
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
220T
Manufacturer
Nsi
Manufacturer's Part Number
2-2/0T
Description
2/0 Al/Cu 2 Conductor Mechanical Lug
Mechanical Connector, #14 Awg Conductor Size, 2/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001214 / 6623810012144 / 00662381001214
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.38 (Each)
Carton
$134.43 (Per 25)
Stock Availability
Deer Park
208 (Check another store)
All Stores
3,873
Resources
Images
 
 
220T - Large Image
 
220T - Large Image
Tech Bulletins
 
 
220T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
1.47 in
Descriptions
Description
2/0 AL/CU 2 CONDUCTOR MECHANICAL LUG
Extra Long Description
NSI 2-2/0T Dual Rated Lug Aluminum/
Features
Versatile and reusable set screw connectors made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Long Description
Mechanical Connector, #14 AWG Conductor Size, 2/0 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.47 in Overall Length, Screw Terminal, 600 V, 0.08 lb/EA
Product Type
Mechanical Connector
Short Description
2/0 AL/CU 2 Conductor Mechanical Connector, Non-Insulated, 1.47 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Additional Information
For Stud Size
17/64 in
For Use With
Wire Termination;Copper and Aluminum Conductor
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
2/0 AWG
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#14 AWG
Package Quantity
50 CT
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2-2/0T
Sub Brand
NSI
GTIN
00662381001214
UPC
662381001214
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,873

Location search:
These alternate items can be purchased instead of 220T.
Jump To:

Similar Items

Similar items are close alternatives to 220T, though they may not be 100% alike.

Cross Referenced

These items are similar to 220T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A26U Burndy 781810600054
DLA20 Galvan Industries 632591712484
DLA-2/0 Galvan Industries 00632591712484
A20 Greaves 784491501108
AA20 Greaves 784491502150
AA-2/0 Greaves 00784491502150
AU-0 ILSCO 783669000665
AU2/0 ILSCO 00783669000740
AU20 ILSCO 783669000740
90814 Morris 00601986908146
2-0T NSi Industries 662381001047
20T NSi Industries 662381001207
22/0T NSi Industries 00662381001214
220T NSi Industries 662381001214
LAM2A2/0146Y Panduit n/a
L2A-0 Penn-Union 785037444002
L2A20 Penn-Union 785037444033
L2A 2/0 Penn-Union 00785037444033
AD-150 Thomas & Betts 783786691982
AD150 Thomas & Betts 00783786691982
ADR21-21 Thomas & Betts 783786610099
ADR2121 Thomas & Betts 00783786610099

* All prices subject to change.

Begin Live Chat