48390521 - 44-7/8" 18TPI STD Deep Cut Portable Band Saw Blade

Milwaukee®

  • $25.59 (Each)
  • $25.59 (Each)

  • $1,279.50 (Per 50)

In-Stock: 1 available locally (Marshall, TX) ( change location)
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
48390521
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-39-0521
Description
44-7/8" 18TPI STD Deep Cut Portable Band Saw Blade
Bandsaw Blade, High Speed Steel, 18 Teeth Per Inch, Gray, 0.5 In Overall Width, 0.53 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242132263 / 00045242132263
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.59 (Each)
Standard Packaging
$1,279.50 (Per 50)
Stock Availability
Marshall
1 (Check another store)
Longview
3
All Stores
450
Resources
Other Links
 
 
48390521 - Other
Images
 
 
48390521 - Small Image
 
48390521 - Large Image
 
48390521 - Large Image
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
High Speed Steel
Material, Color, and Finish
Color
Gray
Descriptions
Description
44-7/8" 18TPI STD DEEP CUT PORTABLE BAND SAW BLADE
Extra Long Description
MILW 48-39-0521 Bi-Metal Band Saw B
Features
Milwaukee Standard / Deep Cut Portable Band Saw Blades are designed to maximize performance of any portable band saw that takes a 44-7/8" blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
Long Description
Bandsaw Blade, High Speed Steel, 18 Teeth per Inch, Gray, 0.5 in Overall Width, 0.53 lb
Product Type
Bandsaw Blade
Short Description
Bandsaw Blade, High Speed Steel, For Common Materials 5/32 in to 3/16 in Thickness;Very Hard Materials 3/16 in to 5/16 in Thickness, 3 Pack
Additional Information
Blade Length
44.875
Blade Thickness
0.02
Blade Width
0.5
Compatible With
Common Materials 5/32 to 3/16 in Thickness;Very Hard Materials 3/16 to 5/16 in Thickness
Made In USA
yes
Overall Width
0.5 in
Package Quantity
3 PK
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-39-0521
GTIN
00045242132263
UPC
045242132263
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.53 lb
Weight per each
0.61
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 450

Location search:

Greater Longview Area

Location Stock Available
Longview
3 View Store
Marshall
1 View Store
These alternate items can be purchased instead of 48390521.
Jump To:

Similar Items

Similar items are close alternatives to 48390521, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat