48005184 - 6" 18 Tpi Sawzall Blade - 5PK

Milwaukee®

  • $17.13 (Each)
  • $17.13 (Each)

  • $856.50 (Per 50)

In-Stock: 1 available locally (Uvalde, TX) (change location)
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
48005184
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005184
Description
6" 18 Tpi Sawzall Blade - 5PK
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Steel, 18 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082858 / 00045242082858
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.13 (Each)
Standard Packaging
$856.50 (Per 50)
Stock Availability
Uvalde
1 (Check another store)
San Antonio RDC
13
All Stores
746
Resources
Images
 
 
48005184 - Large Image
 
48005184 - Small Image
 
48005184 - Large Image
 
48005184 - Large Image
 
48005184 - Large Image
 
48005184 - Large Image
 
48005184 - Large Image
 
48005184 - Large Image
 
48005184 - Large Image
 
48005184 - Large Image
 
48005184 - Large Image
Other Links
 
 
48005184 - Other
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
Bi-Metal Steel
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Metal Blade
Long Description
Metal Blade, 1/2 in Shank Diameter, Bi-Metal Steel, 18 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.21 lb
Features
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Short Description
6" Metal Blade, 1/2 in Shank, Bi-Metal Steel, 18 TPI
Description
6" 18 TPI SAWZALL BLADE - 5PK
extra long description
MILW 48-00-5184 6" 18TPI SawBlade5C
Additional Information
Blade Length
6 in
Shank Diameter
1/2 in
Overall Width
0.75 in
package quantity
5 PK
Made in USA
yes
Blade Thickness
0.035
idea granular category code
2399
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005184
GTIN
00045242082858
UPC
045242082858
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.21 lb
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 746

Location search:
These alternate items can be purchased instead of 48005184.
Jump To:

Similar Items

Similar items are close alternatives to 48005184, though they may not be 100% alike.

Ice Hardened Metal Blade, 1/2 In Shank Diameter, Bi-Metal Material, 18 Teeth Per...
  • Our Part #: 48004184
  • Uvalde Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48004184
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48004184 - Milwaukee Electric Tool

Uvalde Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Lenox Metal Cutting Reciprocating Saw Blade With Power Blast Technology, Bi-Meta...
  • Our Part #: 20566618R
  • Uvalde Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 20566618R
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
20566618R - Lenox Black & Decker Inc.

Uvalde Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat