48004184 - 6" 18 Tpi Ice Hardened Sawzall Blades 5PK

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48004184
Manufacturer
Milwaukee®
Manufacturer's Part Number
48004184
Description
6" 18 Tpi Ice Hardened Sawzall Blades 5PK
Ice Hardened Metal Blade, 1/2 In Shank Diameter, Bi-Metal Material, 18 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 1 In Overall Height, 0.75 In Overall Width, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242081042 / 00045242081042
Weight per unit
0.236 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48004184 - Large Image
 
48004184 - Small Image
 
48004184 - Large Image
 
48004184 - Large Image
Attachments
 
 
48004184 - Specification Sheet
Other Links
 
 
48004184 - Other
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
Bi-Metal
Dimensions and Weight
Overall Length
6 in
Descriptions
Short Description
Ice Hardened Metal Blade, 1/2 in Shank, Bi-Metal, 24 TPI
Product Type
Ice Hardened Metal Blade
Long Description
Ice Hardened Metal Blade, 1/2 in Shank Diameter, Bi-Metal Material, 18 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 1 in Overall Height, 0.75 in Overall Width, 0.22 lb
Features
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Ice Hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Description
6" 18 TPI ICE HARDENED SAWZALL BLADES 5PK
extra long description
MILW 48-00-4184 6"18TSawzallBld 5Ct
Additional Information
package quantity
5 PK
Shank Diameter
1/2 in
Blade Length
6 in
Overall Height
1 in
Overall Width
0.75 in
Made in USA
yes
Blade Thickness
0.035
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48004184
GTIN
00045242081042
UPC
045242081042
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight
0.22 lb
Weight per each
0.236
Carton
1
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48004184.
Jump To:

Similar Items

Similar items are close alternatives to 48004184, though they may not be 100% alike.

Metal Blade, 1/2 In Shank Diameter, Bi-Metal Steel, 18 Teeth Per Inch, 6 In Blad...
  • Our Part #: 48005184
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48005184
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 50 ($856.50) ·
48005184 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat