362221 - M12 Green Cross Line/Plumb Points Laser Kit

Milwaukee®

  • $499.00 (Each)
  • $499.00 (Each)

  • $998.00 (Per 2)

In-Stock: 2 available locally (Tampa Bay East, FL) ( change location)
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
362221
Manufacturer
Milwaukee®
Manufacturer's Part Number
3622-21
Description
M12 Green Cross Line/Plumb Points Laser Kit
The Milwaukee® M12™ Green Cross Line & Plumb Points Laser Provides All Day Runtime and Best Visibility In Its Class. Get 15+ Hours Of Continuous Runtime Using The M12™ Redlithium™ 3.0 CP Battery For Ultimate Productivity. The High-Intensity Green Laser Offers Superior Visibility Up to 125' For Long-Range Applications. The Vertical and Horizontal Lines Make Alignment and Level Applications Easy, While The Two Plumb Dots Allow For Quick Transfers From Floor to Ceiling. The Integrated Magnetic Bracket Feature
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
41111615 - Laser measuring systems
UPC/GTIN
045242593156 / 00045242593156
Weight per unit
10.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$499.00 (Each)
Standard Packaging
$998.00 (Per 2)
Stock Availability
Tampa Bay East
2 (Check another store)
Tampa
6
All Stores
58
Resources
Images
 
 
362221 - Video
 
362221 - Small Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
 
362221 - Large Image
Other Links
 
 
362221 - Other
 
362221 - Other
 
362221 - Other
 
362221 - Other
 
362221 - Other
 
362221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
12 Volt
Material
Reinforced Nylon
Material, Color, and Finish
Case Material
PLASTIC
Descriptions
Description
M12 GREEN CROSS LINE/PLUMB POINTS LASER KIT
Extra Long Description
MILW 3622-21 M12 Green Cross w/ Poi
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
The MILWAUKEE® M12™ Green Cross Line & Plumb Points Laser provides all day runtime and best visibility in its class. Get 15+ hours of continuous runtime using the M12™ REDLITHIUM™ 3.0 CP Battery for ultimate productivity. The high-intensity green laser offers superior visibility up to 125' for long-range applications. The vertical and horizontal lines make alignment and level applications easy, while the two plumb dots allow for quick transfers from floor to ceiling. The integrated magnetic bracket feature
Product Type
M12 Green Cross W/ Points Laser Kit
Additional Information
Battery Voltage
12
Media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
3622-21
GTIN
00045242593156
UPC
045242593156
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
11.7
Weight per each
10.25
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat