286522 - M18 Fuel 7/16" Hex Utility Htiw + 1KEY Kit

Milwaukee®

  • $799.25 (Each)
  • $799.25 (Each)

  • $1,598.50 (Per 2)

In-Stock: 2 available locally (Odessa, TX) ( change location)
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
286522
Manufacturer
Milwaukee®
Manufacturer's Part Number
2865-22
Description
M18 Fuel 7/16" Hex Utility Htiw + 1KEY Kit
The M18™ Fuel™ 7/16 In. Hex Utility High Torque Impact Wrench W/ One-Key™ Delivers The Fastest Drilling Speed, More Power, and Is Built For Maximum Control. The Powerstate™ Brushless Motor and All-New Mechanism Provide Linemen With 30% Faster Drilling Speed, Increasing Productivity On The Job. With Up to 750 FT-LBS Max Torque, This Impact Delivers More Power For Effortless Removal Of Rusted or Corroded Hardware. It’S Ergonomically Designed For The Lineman, Providing Superior Control Whether In-Bucket, On-G
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242502363 / 00045242502363
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$799.25 (Each)
Standard Packaging
$1,598.50 (Per 2)
Stock Availability
Odessa
2 (Check another store)
All Stores
5
Resources
Images
 
 
286522 - Video
 
286522 - Small Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
Other Links
 
 
286522 - Other
 
286522 - Other
 
286522 - Other
 
286522 - Other
 
286522 - Other
 
286522 - Other
 
286522 - Other
 
286522 - Other
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
Reinforced Nylon
Dimensions and Weight
Length
8.19
Descriptions
Description
M18 FUEL 7/16" HEX UTILITY HTIW + 1KEY KIT
Extra Long Description
MILW 2865-22 7/16" Hex Utility HTIW
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ FUEL™ 7/16 in. hex utility high torque impact wrench w/ ONE-KEY™ delivers the fastest drilling speed, more power, and is built for maximum control. The POWERSTATE™ brushless motor and all-new mechanism provide linemen with 30% faster drilling speed, increasing productivity on the job. With up to 750 ft-lbs max torque, this impact delivers more power for effortless removal of rusted or corroded hardware. It’s ergonomically designed for the lineman, providing superior control whether in-bucket, on-g
Product Type
7/16" Hex Utility Htiw Kit
Additional Information
Battery Voltage
18
Impacts Per Minute
2800
Media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2865-22
GTIN
00045242502363
UPC
045242502363
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
2.9
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Odessa Area

Location Stock Available
Andrews
1 View Store
Odessa
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bridgeport
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 286522.
Jump To:

Similar Items

Similar items are close alternatives to 286522, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat