242620 - M12 Multi-Tool (Tool Only)

Milwaukee®

  • $139.87 (Each)
  • $139.87 (Each)

  • $1,398.70 (Per 10)

In-Stock: 2 available locally (Mineral Wells, TX) ( change location)
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
242620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2426-20
Description
M12 Multi-Tool (Tool Only)
The M12™ Cordless Lithium-Ion Multi-Tool Offers Versatility, Power and Control to Complete Problematic Jobsite Applications. Ideal For Remodelers, Flooring Contractors, Maintenance Repair Technicians and Electricians, The Cordless Multi-Tool Cuts, Grinds, Sands and Scrapes At Odd Angles and In Areas Difficult to Work. It’S Powered By The M12™ Redlithium Battery (Sold Separately) to Deliver Up to 25% More Runtime Than The Competition. Use It to Make Flush or Plunge Cuts, Remove Grout, Sand and Tackle Other
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242239610 / 00045242239610
Weight per unit
2.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.87 (Each)
Standard Packaging
$1,398.70 (Per 10)
Stock Availability
Mineral Wells
2 (Check another store)
DFW RDC
0
All Stores
13
Resources
Other Links
 
 
242620 - Other
 
242620 - Other
Images
 
 
242620 - Small Image
 
242620 - Large Image
 
242620 - Large Image
 
242620 - Large Image
 
242620 - Large Image
 
242620 - Large Image
 
242620 - Large Image
 
242620 - Large Image
 
242620 - Large Image
 
242620 - Large Image
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
10.875
Width
2
Descriptions
Description
M12 MULTI-TOOL (TOOL ONLY)
Extra Long Description
MILW 2426-20 M12™ MULTI-TOOL, TOOL
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
The M12™ cordless lithium-ion multi-tool offers versatility, power and control to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless multi-tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It’s powered by the M12™ REDLITHIUM battery (sold separately) to deliver up to 25% more runtime than the competition. Use it to make flush or plunge cuts, remove grout, sand and tackle other
Product Type
M12™ Multi-Tool, Tool Only
Additional Information
Battery Voltage
12
Charge Time
0.5
Idea Granular Category Code
2332
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2426-20
GTIN
00045242239610
UPC
045242239610
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
2.06
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater DFW RDC Area

Location Stock Available
Mineral Wells
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat