22202 - 3" X 1000' Yellow Caution Electric Line Below Tape

Empire

  • $65.37 (Each)
  • $65.37 (Each)

  • $522.96 (Per 8)

In-Stock: 6 available locally (Charlotte, NC) ( change location)
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
22202
Manufacturer
Empire
Manufacturer's Part Number
22-202
Description
3" X 1000' Yellow Caution Electric Line Below Tape
Empire 22-202 Is A Durable Non-Detectable Polyethylene Warning Tape Used to Protect Critical Property Whether Below or Above Ground. When Installed Below Ground, It Is Best to Be At A Shallow Depth to Ensure Product Is Noticed Before Damage to The Utility Occurs. This Product Is Proudly Made In The U.S.A With Environmentally Safe Materials to Meet Different Regulations. It Is Available In Most Colors With Customization Options Available Upon Request.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
46161507 - Barrier tapes or chains
UPC/GTIN
015812222021 / 00015812222021
Weight per unit
4.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.37 (Each)
Carton
$522.96 (Per 8)
Stock Availability
Charlotte
6 (Check another store)
All Stores
256
Resources
Images
 
 
22202 - Small Image
 
22202 - Large Image
 
22202 - Large Image
 
22202 - Large Image
Attachments
 
 
22202 - Specification Sheet
Other Links
 
 
22202 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
3.0
Descriptions
Description
3" X 1000' YELLOW CAUTION ELECTRIC LINE BELOW TAPE
Extra Long Description
MILW 22-202 Non Detectable Warning
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Long Description
Empire 22-202 is a durable non-detectable polyethylene warning tape used to protect critical property whether below or above ground. When installed below ground, it is best to be at a shallow depth to ensure product is noticed before damage to the utility occurs. This product is proudly made in the U.S.A with environmentally safe materials to meet different regulations. It is available in most colors with customization options available upon request.
Product Type
Non Detectable Warning Tape
Short Description
Non Detectable Warning Tape
Additional Information
Package Quantity
1
Tape Length
1000.0
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
22-202
GTIN
00015812222021
UPC
015812222021
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
4.36
Carton
8
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 22202.
Jump To:

Similar Items

Similar items are close alternatives to 22202, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat