220220 - Voltage Detector With Led

Milwaukee®

  • $23.20 (Each)
  • $23.20 (Each)

  • $1,856.00 (Per 80)

In-Stock: 1 available locally (Denton, TX) ( change location)
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
220220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2202-20
Description
Voltage Detector With Led
Voltage Detector With Led, 50 to 1000 V Ac, Led Display, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication, 6 In Length, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
045242226146 / 00045242226146
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.20 (Each)
Standard Packaging
$1,856.00 (Per 80)
Stock Availability
Denton
1 (Check another store)
DFW RDC
33
All Stores
54
Resources
Images
 
 
220220 - Small Image
 
220220 - Large Image
 
220220 - Large Image
 
220220 - Large Image
 
220220 - Large Image
 
220220 - Large Image
 
220220 - Large Image
 
220220 - Large Image
 
220220 - Large Image
 
220220 - Large Image
Other Links
 
 
220220 - Other
Specifications Sheets
 
 
220220 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
AAA
Material
Plastic
Voltage Rating
50 to 1000 V ac
Material, Color, and Finish
Color
Red/Black
Dimensions and Weight
Length
6 in
Descriptions
Description
VOLTAGE DETECTOR WITH LED
Extra Long Description
MILW 2202-20 50-1000VACVoltDetect
Features
The Milwaukee Voltage Detector with LED is used for residential, commercial and industrial applications. The 2202-20 can detect between 50 and 1000V AC and has an industry leading safety rating of CAT IV 1000V. With a built in bright LED work light, the 2202-20 is two tools in one. The durable tip allows for easy checking of power outlets. The 2202-20 is also designed with a green "Power On" indicator light so you know the voltage detector is working properly before use.
Long Description
Voltage Detector with LED, 50 to 1000 V ac, LED Display, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication, 6 in Length, 0.19 lb
Product Type
Voltage Detector with LED
Short Description
Voltage Detector with LED, LED Display, Alkaline Battery
Additional Information
Ac Voltage
1000
Battery Chemistry Type
Alkaline
Battery Included
Yes
Includes
(2) AAA Battery
Indication Type
Audible/Visual
Number Of Batteries
2
Package Quantity
1 ct
Power Source
Battery
Standards Met
UL (Canada and US) Listed
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
220220
GTIN
00045242226146
UPC
045242226146
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
0.19 lb
Weight per each
0.17
Carton
1
Package
80
Uses, Certifications, and Standards
Application
Residential;Commercial;Industrial
Frequency Rating
CAT IV 1000V
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 220220.
Jump To:

Similar Items

Similar items are close alternatives to 220220, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat