211321 - Redlithium Usb Pivoting Flashlight

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

In-Stock: 1 available locally (Little Rock, AR) ( change location)
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
211321
Manufacturer
Milwaukee®
Manufacturer's Part Number
2113-21
Description
Redlithium Usb Pivoting Flashlight
The Milwaukee® Redlithium™ Usb Pivoting Flashlight Offers High Output In Any Task and Any Position. It'S Powered By Redlithium™ Usb, Delivering High Output Light For Any Task From Any Position. The Flashlight Features Spot and Flood Beam Modes Allow For Changing It From A High-Powered Flashlight to A Versatile Task Light With The Press Of A Button. With 500 Lumens Of Trueview™ High Definition Output and A 155-Meter (377 Feet) Spot Beam Distance, It Gives The Ability to Search, Trace, or Inspect Better From
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242532414 / 00045242532414
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Little Rock
1 (Check another store)
All Stores
28
Resources
Other Links
 
 
211321 - Other
 
211321 - Other
 
211321 - Other
Images
 
 
211321 - Small Image
 
211321 - Large Image
 
211321 - Large Image
 
211321 - Large Image
 
211321 - Large Image
 
211321 - Large Image
 
211321 - Large Image
 
211321 - Large Image
 
211321 - Large Image
 
211321 - Large Image
 
211321 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Material
PC/ABS
Descriptions
Description
REDLITHIUM USB PIVOTING FLASHLIGHT
Extra Long Description
MILW 2113-21 Pivoting Flashlight
Features
REDLITHIUM™ USB Pivoting Flashlight
Long Description
The MILWAUKEE® REDLITHIUM™ USB Pivoting Flashlight offers high output in any task and any position. It's powered by REDLITHIUM™ USB, delivering high output light for any task from any position. The flashlight features spot and flood beam modes allow for changing it from a high-powered flashlight to a versatile task light with the press of a button. With 500 lumens of TRUEVIEW™ High Definition Output and a 155-meter (377 feet) spot beam distance, it gives the ability to search, trace, or inspect better from
Product Type
Pivoting Flashlight
Short Description
Pivoting Flashlight
Additional Information
Battery Voltage
N/A
Belt Clip
Yes
Bulb Type
LED
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2113-21
GTIN
00045242532414
UPC
045242532414
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.73
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat