2012R - Rechargeable Magnetic Headlamp and Task Light

Milwaukee®

  • $72.50 (Each)
  • $72.50 (Each)

  • $2,175.00 (Per 30)

In-Stock: 1 available locally (Arlington Branch, TX) ( change location)
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
2012R
Manufacturer
Milwaukee®
Manufacturer's Part Number
2012R
Description
Rechargeable Magnetic Headlamp and Task Light
The Milwaukee® Rechargeable Magnetic Headlamp and Task Light Offers A Detachable, Magnetic Task Light That Delivers 450 Lumens Of Trueview™ High Definition Output With Spot and Flood Beam Options. Its Magnetic Light Head Provides Fast and Easy Detachment From The Strap Holster While Also Providing The Ability to Magnet Mount The Light For Hands-Free Task Lighting. Multiple Output Levels and Three Separate Magnet Surfaces On The Light Head Allow For Optimization Of Output and Direction Of Light In Extremely
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
46181552 - Mining headlamp
UPC/GTIN
045242603893 / 00045242603893
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.50 (Each)
Standard Packaging
$2,175.00 (Per 30)
Stock Availability
Arlington Branch
1 (Check another store)
DFW RDC
0
All Stores
111
Resources
Images
 
 
2012R - Small Image
 
2012R - Large Image
 
2012R - Large Image
 
2012R - Large Image
 
2012R - Large Image
 
2012R - Large Image
 
2012R - Large Image
 
2012R - Large Image
 
2012R - Large Image
 
2012R - Large Image
 
2012R - Large Image
Other Links
 
 
2012R - Other
 
2012R - Other
 
2012R - Other
 
2012R - Other
 
2012R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Family
BLACK
Lens Material
Polycarbonate
Descriptions
Description
RECHARGEABLE MAGNETIC HEADLAMP AND TASK LIGHT
Extra Long Description
MILW 2012R Recharge Mag Hdlmp/Tsk L
Features
Milwaukee® Rechargeable Magnetic Headlamp And Task Light
Long Description
The MILWAUKEE® Rechargeable Magnetic Headlamp and Task Light offers a detachable, magnetic task light that delivers 450 Lumens of TRUEVIEW™ High Definition Output with spot and flood beam options. Its magnetic light head provides fast and easy detachment from the strap holster while also providing the ability to magnet mount the light for hands-free task lighting. Multiple output levels and three separate magnet surfaces on the light head allow for optimization of output and direction of light in extremely
Product Type
Recharge Mag HDLMP/TSK LGHT
Additional Information
Batteries Included
YES
Bulb Type
LED
Lumens
450
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2012R
GTIN
00045242603893
UPC
045242603893
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.51
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 111

Location search:

Greater DFW RDC Area

Location Stock Available
Arlington Branch
1 View Store
Forney
1 View Store
These alternate items can be purchased instead of 2012R.
Jump To:

Similar Items

Similar items are close alternatives to 2012R, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat