R256EB118AETG - 200A MSLC ML + NTL 12 Cir Al Enterg

Industrial Conn & Sol

  • $806.82 (Each)
  • $806.82 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
R256EB118AETG
Manufacturer
Industrial Conn & Sol
Manufacturer's Part Number
R256EB118AETG
Description
200A MSLC ML + NTL 12 Cir Al Enterg
Loadcenter, Meter Socket Load Center Accessory Type, 200 A Current Rating, Galvanized Steel or Aluminum Material, Surface Mount, 26 In Overall Height, 17 In Overall Length, 4.7 In Overall Width, Durable Polyester Powder Coat Finish Resists Chipping and Fading;G90 Galvanized Steel or Aluminum Construction For Superior Corrosion Protection;Lockable Meter, Raceway, and Utility Compartments;Removable Covers, Embossed Stand-Offs, and Ample Gutter Space For Quick Installation and Wiring;Stainless Steel Latch and
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
RV Power Pedestals
UNSPSC
-
UPC/EAN/GTIN
784567303247
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$806.82 (Each)
Resources
Specifications Sheets
 
 
R256EB118AETG - Specification Sheet
 
R256EB118AETG - Specification Sheet
Features
Material
Galvanized Steel or Aluminum
Current Rating
200 A
Voltage Rating
120/240 V
Dimensions and Weight
Overall Length
17 in
Descriptions
Description
200A MSLC ML + NTL 12 CIR AL ENTERG
Product Type
Loadcenter
Long Description
Loadcenter, Meter Socket Load Center Accessory Type, 200 A Current Rating, Galvanized Steel or Aluminum Material, Surface Mount, 26 in Overall Height, 17 in Overall Length, 4.7 in Overall Width, Durable Polyester Powder Coat Finish resists Chipping and Fading;G90 Galvanized Steel or Aluminum Construction for Superior Corrosion Protection;Lockable Meter, Raceway, and Utility Compartments;Removable Covers, Embossed Stand-Offs, and Ample Gutter Space for Quick Installation and Wiring;Stainless Steel Latch and
Short Description
Loadcenter, Galvanized Steel or Aluminum, 120/240 V, 200 A, 17 x 4.7 x 26 in
Special Features
Removable Covers, Embossed Stand-Offs, and Ample Gutter Space for Quick Installation and Wiring;G90 Galvanized Steel or Aluminum Construction for Superior Corrosion Protection;Durable Polyester Powder Coat Finish resists Chipping and Fading;Stainless Steel Latch and Hasp;Lockable Meter, Raceway, and Utility Compartments
Additional Information
Overall Width
4.7 in
Overall Height
26 in
Standards Met
UL Listed;ETG;MEG
accessory type
Meter Socket Load Center
Mounting Type
Surface Mount
Manufacturer Information
Manufacturers Part Number
R256EB118AETG
Brand
Industrial Conn & Sol
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Availability
Status
Inactive
Packaging
Weight
32 lb
Weight per each
32
Carton
1
You must have an account to view stock levels
There were no add-on items found for R256EB118AETG.

* All prices subject to change.