U7021DLTG - 200A 4T Meter Socket W/Hub

Milbank

  • $84.93 (Each)
  • $84.93 (Each)

In-Stock: 6 available locally (New Orleans, LA) ( change location)
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
U7021DLTG
Manufacturer
Milbank
Manufacturer's Part Number
U7021-DL-TG
Description
200A 4T Meter Socket W/Hub
Meter Socket, 200 A, 15-1/2 In Overall Height, 8 In Overall Width, 4-1/8 In Overall Length, Surface Mount, 1 Phase, 2 In Bolt-On Hub, 4 Jaws, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead Feed, 10.5 LB
Slang Terms
Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572139763 / 00784572139763
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.93 (Each)
Stock Availability
New Orleans
6 (Check another store)
Baton Rouge
9
All Stores
98
Resources
Images
 
 
U7021DLTG - Small Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
Attachments
 
 
U7021DLTG - Specification Sheet
Other Links
 
 
U7021DLTG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200 Continuous Ampere
Current Rating
200 A
Insulation
Glass Polyester
Number Of Phases
1
Phase
1 Phase
Voltage Rating
600 V ac
Wire Size
#6 AWG to 350 kcmil
Dimensions and Weight
Overall Length
4-1/8 in
Size
4.125L x 8W x 15.5H
Descriptions
Description
200A 4T METER SOCKET W/HUB
Extra Long Description
MILB U7021-DL-TG 200A 4T RL OH 1397
Features
4 Terminal Ringless 2 In Hub Triplex Ground
Long Description
Meter Socket, 200 A, 15-1/2 in Overall Height, 8 in Overall Width, 4-1/8 in Overall Length, Surface Mount, 1 Phase, 2 in Bolt-On Hub, 4 Jaws, 600 V ac, #6 AWG to 350 kcmil Wire Size, Overhead Feed, 10.5 lb
Product Type
Meter Socket
Short Description
Meter Socket, 200 A, 4 Terminal, Ringless, 2" Hub
Also Known As...
Meter Socket
Additional Information
Accessory Type
Meter Socket
Bypass Type
No Bypass
Cable Entry
Overhead
Cutout Size
No Main Breaker
Enclosure Type
Nema 3R
Feed Type
Overhead
Hub Type
2 in Bolt-On
Mounting Type
Surface Mount
Overall Height
15-1/2 in
Overall Width
8 in
Package Quantity
1 CT;10 PK
Standards Met
Ul Listed
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U7021-DL-TG
GTIN
00784572139763
UPC
784572139763
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
10.5 lb
Weight per each
10.5
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Frequency Rating
60 Hertz
Mounting
Surface Mount
Standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat