6624GHC1NK - Nema 1 Hinge/SC Wireway

Milbank

  • $122.91 (Each)
  • $122.91 (Each)
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
6624GHC1NK
Manufacturer
Milbank
Manufacturer's Part Number
6624-GHC1-NK
Description
Nema 1 Hinge/SC Wireway
6X24X6 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572107854 / 00784572107854
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.91 (Each)
Resources
Images
 
 
6624GHC1NK - Large Image
 
6624GHC1NK - Large Image
 
6624GHC1NK - Large Image
 
6624GHC1NK - Large Image
 
6624GHC1NK - Large Image
 
6624GHC1NK - Large Image
 
6624GHC1NK - Large Image
 
6624GHC1NK - Small Image
Attachments
 
 
6624GHC1NK - Specification Sheet
Other Links
 
 
6624GHC1NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Length
24
Height
6
Width
6
Descriptions
extra long description
MILB 6624-GHC1-NK N1 HINGE CVR GUTT
Long Description
6x24x6 Hinge Cover Gutter Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Product Type
N1 Hinge CVR Gutter NK 10785
Description
NEMA 1 HINGE/SC WIREWAY
Additional Information
straight section length
24
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
6624-GHC1-NK
GTIN
00784572107854
UPC
784572107854
Taxonomies, Classifications, and Categories
Type
Lay In Wireway
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
10.5
Carton
1
Uses, Certifications, and Standards
nema rating
1
Enclosure
Indoor
standard
UL Listed
Application
Wireway
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6624GHC1NK.
Jump To:

Cross Referenced

These items are similar to 6624GHC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6624 HSNK Eaton B-Line 00782051479089
6624HSNK Eaton B-Line 00078205147905
2-66HWP E-Box 00806101012146
6624-GHC1-NK Milbank 00784572107854
F66G24 nVent-Thermal Management 00783510523503
6624GNK Unity Manufacturing 00761515102626
HS662NK Wiegmann 00786725610051

* All prices subject to change.

Begin Live Chat