10106SC1NK - Nema 1 SCR CVR Box No

Milbank

  • $92.04 (Each)
  • $92.04 (Each)
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
10106SC1NK
Manufacturer
Milbank
Manufacturer's Part Number
10106-SC1-NK
Description
Nema 1 SCR CVR Box No
10X6X10 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572100312 / 00784572100312
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.04 (Each)
Resources
Images
 
 
10106SC1NK - Small Image
 
10106SC1NK - Large Image
 
10106SC1NK - Large Image
 
10106SC1NK - Large Image
 
10106SC1NK - Large Image
 
10106SC1NK - Large Image
 
10106SC1NK - Large Image
 
10106SC1NK - Large Image
Attachments
 
 
10106SC1NK - Specification Sheet
Other Links
 
 
10106SC1NK - Other
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
Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
6L x 10W x 10H
Descriptions
extra long description
MILB 10106-SC1-NK N1 SCREW COVER EN
Product Type
N1 Screw Cover Encl NK 10031
Description
NEMA 1 SCR CVR BOX NO
Long Description
10x6x10 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray cover with Teardrop Slots Mounting Holes in Back
Construction
Welded
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
10106-SC1-NK
GTIN
00784572100312
UPC
784572100312
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
nema rating
Type 1
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10106SC1NK.
Jump To:

Cross Referenced

These items are similar to 10106SC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-10106SBG Austin Electrical Enclosures 00707353011256
10106SCNK Eaton B-Line 00782051224412
10106SCP E-Box 00806101003793
CS10106 Hammond Manufacturing 00623980360263
10106-SC1-NK Milbank 00784572100312
ASE10X10X6NK nVent-Thermal Management 00783510434908
10106SCNK Unity Manufacturing 00761515224434
SC101006NK Wiegmann 00786725313617
10106NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat