STASWH - Sunnata Accessory Switch

Lutron Electronics

  • $18.03 (Each)
  • $18.03 (Each)

  • $432.72 (Per 24)

In-Stock: 3 available locally (Dripping Springs, TX) ( change location)
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
STASWH
Manufacturer
Lutron Electronics
Manufacturer's Part Number
ST-AS-WH
Description
Sunnata Accessory Switch
Accessory Switch, ST-As-WH, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
784276811002 / 00784276811002
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.03 (Each)
Standard Packaging
$432.72 (Per 24)
Stock Availability
Dripping Springs
3 (Check another store)
Austin RDC
10
All Stores
38
Resources
Other Links
 
 
STASWH - Other
 
STASWH - Other
 
STASWH - Other
 
STASWH - Other
 
STASWH - Other
 
STASWH - Other
Brochures
 
 
STASWH - Brochure
360 Images
 
 
STASWH - 360 Image
Images
 
 
STASWH - Video
 
STASWH - Small Image
 
STASWH - Large Image
 
STASWH - Large Image
 
STASWH - Large Image
 
STASWH - Large Image
 
STASWH - Large Image
 
STASWH - Large Image
Attachments
 
 
STASWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
6
Voltage Rating
120
Material, Color, and Finish
Color
White
Finish
Gloss
Descriptions
Description
SUNNATA ACCESSORY SWITCH
Extra Long Description
LUT ST-AS-WH Sunnata 6A Accessory S
Features
The Lutron Accessory Switch expands compatible Lutron dimmers into 3-way and multi-location applications, giving users convenient control from more locations throughout the space. It is designed for use with select compatible Lutron dimmers and is not for standalone use. Within a multi-location setup, the Lutron Accessory Switch provides convenient on/off control, while the paired primary dimmer manages dimming and other advanced lighting features. Add up to nine (9) accessory switches to control lights fr
Long Description
Accessory Switch, ST-AS-WH, White
Product Type
Sunnata 6A Accessory Switch, White
Manufacturer Information
Brand
LUTRON ELECTRONICS
Manufacturers Part Number
ST-AS-WH
GTIN
00784276811002
UPC
784276811002
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.29
Carton
1
Package
24
Uses, Certifications, and Standards
Application
For use with Sunnata LED+ Dimmers STCL-153M
Operating Temperature
32 to 104
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat