RMJSPNEDVEM - Vive Em Phase Selective Powpak

Lutron

  • $367.50 (Each)
  • $367.50 (Each)

  • $4,410.00 (Per 12)

In-Stock: 2 available locally (Deer Valley, AZ) ( change location)
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
RMJSPNEDVEM
Manufacturer
Lutron
Manufacturer's Part Number
RMJS-PNE-DV-EM
Description
Vive Em Phase Selective Powpak
Vive Emergency Powpak Phase Select Dimming Module 120/277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/GTIN
784276286794 / 00784276286794
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$367.50 (Each)
Standard Packaging
$4,410.00 (Per 12)
Stock Availability
Deer Valley
2 (Check another store)
Phoenix
1
All Stores
11
Resources
Other Links
 
 
RMJSPNEDVEM - Other
 
RMJSPNEDVEM - Other
Images
 
 
RMJSPNEDVEM - Small Image
 
RMJSPNEDVEM - Large Image
Attachments
 
 
RMJSPNEDVEM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Material, Color, and Finish
Color
Red/White
Descriptions
Description
VIVE EM PHASE SELECTIVE POWPAK
Extra Long Description
LUT RMJS-PNE-DV-EM VIVE EMERGENCY P
Long Description
Vive Emergency PowPak Phase Select dimming module 120/277V
Product Type
Vive Emergency Phase
Special Features
Indoor Use Only
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
RMJS-PNE-DV-EM
GTIN
00784276286794
UPC
784276286794
Taxonomies, Classifications, and Categories
Type
Wireless Lighting Control
Packaging
Weight per each
0.81
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Lighting Control
Environmental Conditions
0 to 90% Humidity
Frequency Rating
431 to 437
Operating Temperature
32 to 104
Standard
cULus 508 Listed. Complies with the limits for a Class B device, pursuant to IC and FCC rules. Complies with requirements for use in other spaces used for environmental air (plenums) per NEC ® 2014 300.22(C)(3). Listed in accordance to CAN /ULC S142 standard method of fire test for heat and visible smoke release for discrete products. NEMA SSL 7A-2015. UL 924. NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11