PJ22BGWHL01 - Pico RF 434 W Led 2B Gloss White Light Icon

Lutron

  • $32.36 (Each)
  • $32.36 (Each)

  • $129.44 (Per 4)

In-Stock: 3 available locally (Lenexa, KS) ( change location)
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
PJ22BGWHL01
Manufacturer
Lutron
Manufacturer's Part Number
PJ2-2B-GWH-L01
Description
Pico RF 434 W Led 2B Gloss White Light Icon
Wireless Control, 2 Buttons, 3 V, Wireless Switch Type, Motion Sensor, Stand Mount;Screw Mount, Plastic;Metal Housing Material, White, 1.30 In Length, 0.31 In Width, 2.6 In Height, 900 SQ.FT;82 M^2;(Major Motion Coverage) 400 SQ.FT;36 M^2 (Minor Motion Coverage) Coverage, +32 °F Operating Temperature, +140 °F Operating Temperature, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
52161525 - Remote control
UPC/GTIN
784276067287 / 00784276067287
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.36 (Each)
Standard Packaging
$129.44 (Per 4)
Stock Availability
Lenexa
3 (Check another store)
All Stores
844
Resources
Images
 
 
PJ22BGWHL01 - Video
 
PJ22BGWHL01 - Small Image
 
PJ22BGWHL01 - Large Image
 
PJ22BGWHL01 - Large Image
 
PJ22BGWHL01 - Large Image
 
PJ22BGWHL01 - Large Image
 
PJ22BGWHL01 - Large Image
Specifications Sheets
 
 
PJ22BGWHL01 - Specification Sheet
Other Links
 
 
PJ22BGWHL01 - Other
 
PJ22BGWHL01 - Other
 
PJ22BGWHL01 - Other
 
PJ22BGWHL01 - Other
Attachments
 
 
PJ22BGWHL01 - Specification Sheet
360 Images
 
 
PJ22BGWHL01 - 360 Image
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
Plastic/Metal
Voltage Rating
3 V
Material, Color, and Finish
Color
White
Finish
Gloss
Housing Material
Plastic;Metal
Dimensions and Weight
Depth
0.31
Height
2.6 in;66 mm
Length
1.30 in;33 mm
Width
0.31 in;8 mm
Descriptions
Description
PICO RF 434 W LED 2B GLOSS WHITE LIGHT ICON
Extra Long Description
LUT PJ2-2B-GWH-L01 Pico Wireless Co
Features
The Pico(R) wireless control is a flexible and easy to use device that allows the user to control Lutron(R) wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.
Long Description
Wireless Control, 2 Buttons, 3 V, Wireless Switch Type, Motion Sensor, Stand Mount;Screw Mount, Plastic;Metal Housing Material, White, 1.30 in Length, 0.31 in Width, 2.6 in Height, 900 sq.ft;82 m^2;(Major Motion Coverage) 400 sq.ft;36 m^2 (Minor Motion Coverage) Coverage, +32 °F Operating Temperature, +140 °F Operating Temperature, 0.05 lb/EA
Product Type
Wireless Control
Short Description
Wireless Control, 3 V, Plastic and Metal Housing Material
Special Features
Flexible and Easy to use Device that Allows the user to Control Lutron Wireless Load-Control Devices from Anywhere in the Space;Battery-Operated Control Requires no External Power or Communication Wiring;Provides Control For Caseta Wireless Controls
Additional Information
Coverage
900 sq.ft;82 m^2;(Major Motion Coverage) 400 sq.ft;36 m^2 (Minor Motion Coverage)
Maximum Operating Temperature
+140 °F;+60 °C
Media
Yes
Minimum Operating Temperature
+32 °F;0 °C
Mounting Type
Stand Mount;Screw Mount
Number Of Buttons
2
Package Quantity
1 CT;4 Pk
Sensor Type
Motion Sensor
Standards Met
UL Listed;cUL Listed;FCC Certified;IC Certified;COFETEL Certified;SUTEL Certified;Anatel Certified
Switch Type
Wireless
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PJ22BGWHL01
Sub Brand
Pico Wireless
GTIN
00784276067287
UPC
784276067287
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wireless remote control
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Lighting Control
Standard
FCC, IC, COFETEL, SUTEL, ANATEL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 844

Location search:

Greater Lenexa Area

Location Stock Available
Lenexa
3 View Store

* All prices subject to change.

Begin Live Chat