MARWH - Maestro Accessory Dimmer White

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 5 available locally (Dripping Springs, TX) ( change location)
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
MARWH
Manufacturer
Lutron
Manufacturer's Part Number
MA-R-WH
Description
Maestro Accessory Dimmer White
Maestro Companion Dimmer For Multi-Location Use, 120V, Gloss Finish In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557687539 / 00027557687539
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Dripping Springs
5 (Check another store)
Austin RDC
25
All Stores
178
Resources
Images
 
 
MARWH - Video
 
MARWH - Large Image
 
MARWH - Small Image
 
MARWH - Large Image
 
MARWH - Large Image
 
MARWH - Large Image
 
MARWH - Large Image
Other Links
 
 
MARWH - Other
 
MARWH - Other
 
MARWH - Other
 
MARWH - Other
 
MARWH - Other
 
MARWH - Other
Attachments
 
 
MARWH - Specification Sheet
Brochures
 
 
MARWH - Brochure
360 Images
 
 
MARWH - 360 Image
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
Plastic/Metal
Material, Color, and Finish
Color
White
Finish
Gloss
Descriptions
Description
MAESTRO ACCESSORY DIMMER WHITE
Extra Long Description
LUT MA-R-WH MAESTRO REMOTE WHITE
Features
For Use with Maestro Multi-Location dimmer switches only. Companion dimmer switches allow you to dim from either end of a hallway. Use up to nine companion dimmers with only one Maestro Multi-Location dimmer switch. Coordinating Claro wall plates and accessories sold separately.
Long Description
Maestro Companion dimmer for multi-location use, 120V, Gloss finish in white
Product Type
Maestro Remote White
Special Features
For true multi-location dimming from every location; use up to nine companion dimmers with only one Maestro multi-location dimmer. Use standard 3-way wiring. 120V
Additional Information
Media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MA-R-WH
GTIN
00027557687539
UPC
027557687539
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Companion Dimmer
Packaging
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, CSA, NOM, FCC, IC, ISO 9001
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat