LBDG2WH - Bridge

Lutron

  • $105.65 (Each)
  • $105.65 (Each)

  • $1,901.70 (Per 18)

In-Stock: 2 available locally (Fort Collins, CO) ( change location)
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
LBDG2WH
Manufacturer
Lutron
Manufacturer's Part Number
L-BDG2-WH
Description
Bridge
Smart Bridge With Homekit Technology, Allows Control Of Lights and Shades Via The Lutron App or Siri
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
32151703 - Programmable Logic Controller Accessories
UPC/GTIN
784276099332 / 00784276099332
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.65 (Each)
Standard Packaging
$1,901.70 (Per 18)
Stock Availability
Fort Collins
2 (Check another store)
Denver
0
All Stores
55
Resources
Images
 
 
LBDG2WH - Video
 
LBDG2WH - Small Image
 
LBDG2WH - Large Image
 
LBDG2WH - Large Image
 
LBDG2WH - Large Image
 
LBDG2WH - Large Image
 
LBDG2WH - Large Image
 
LBDG2WH - Large Image
Other Links
 
 
LBDG2WH - Other
 
LBDG2WH - Other
 
LBDG2WH - Other
Attachments
 
 
LBDG2WH - Specification Sheet
Brochures
 
 
LBDG2WH - Brochure
360 Images
 
 
LBDG2WH - 360 Image
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
Plastic
Voltage Rating
5
Wattage
1.3
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Height
1.19
Length
2.75
Width
2.75
Descriptions
Description
BRIDGE
Extra Long Description
LUT L-BDG2-WH Cas?ta Wireless Smart
Features
Controlling lights, shades and temperature from a mobile device has never been easier or more reliable. The Lutron Smart hub allows for setup, control, and monitoring of Caseta Wireless dimmers and Serena Remote Controlled Shades from a smartphone, tablet and even your Apple Watch wearable. The Lutron Smart hub works with Alexa, Apple Homekit, Ecobee, the Google Assistant, Ring Honeywell, Logitech, Samsung SmartThings, Sonos, Serena shades & more Use the Smart hub and free app to control lights, shades and
Long Description
Smart Bridge with HomeKit technology, allows control of lights and shades via the Lutron app or Siri
Product Type
Cas?Ta Wireless Smart Bridge
Special Features
Supports up to 50 wireless devices. Connects to Wi-fi router via Ethernet. Supports Siri and HomeKit technology, and Serena shades.
Additional Information
Functions
Remote Link
Media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
LBDG2WH
GTIN
00784276099332
UPC
784276099332
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Smart Bridge
Packaging
Weight per each
0.55
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Lighting and shade Control
Enclosure
Plastic
Frequency Rating
431 to 437
Mounting
Tabletop
Standard
cUL, NOM, FCC, IC, COFETEL
Temperature Rating
32 to 104
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LBDG2WH.
Jump To:

Cross Referenced

These items are similar to LBDG2WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MLWSB-1BW Leviton 00078477574409
L-BDG2-WH Lutron Electronics 00784276099332

* All prices subject to change.

Begin Live Chat