DVFSQFHIV - Diva 1.5A Fan 3WAY 3SP Ivory Clam

Lutron

  • $40.78 (Each)
  • $40.78 (Each)

  • $244.68 (Per 6)

In-Stock: 1 available locally (Tomball, TX) ( change location)
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
DVFSQFHIV
Manufacturer
Lutron
Manufacturer's Part Number
DVFSQ-FH-IV
Description
Diva 1.5A Fan 3WAY 3SP Ivory Clam
Lutron Diva 3-Speed Fan Control and Light Switch, Single-Pole/3-Way, 1.5A Fan/1A Led, Clamshell Packaging, Ivory
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557748063 / 00027557748063
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.78 (Each)
Standard Packaging
$244.68 (Per 6)
Stock Availability
Tomball
1 (Check another store)
Houston RDC
0
All Stores
108
Resources
360 Images
 
 
DVFSQFHIV - 360 Image
Attachments
 
 
DVFSQFHIV - Specification Sheet
Images
 
 
DVFSQFHIV - Small Image
 
DVFSQFHIV - Large Image
 
DVFSQFHIV - Large Image
 
DVFSQFHIV - Large Image
 
DVFSQFHIV - Large Image
Other Links
 
 
DVFSQFHIV - Other
 
DVFSQFHIV - Other
 
DVFSQFHIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Paddle Switch
Amperage Rating
1.5
Connection
Wire Leads
Poles
1
Voltage Rating
120
Wattage
180
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Description
DIVA 1.5A FAN 3WAY 3SP IVORY CLAM
Extra Long Description
LUT DVFSQ-FH-IV DIVA QUIET FANSPEED
Features
The Lutron Diva 3-Speed Fan Switch helps achieve the ideal comfort level for any home by controlling a single fan up to 1.5 Amps. The intuitive rocker switch turns the fan on/off to a preset and the linear slider adjusts between 3 speeds (Low, Medium and, High). Install with Lutron Claro Switches in 3-way applications. Coordinating Claro wall plates and 3-way switches sold separately. Available in 20+ colors to consistently match any Lutron device.
Long Description
Lutron Diva 3-Speed Fan Control and Light Switch, Single-Pole/3-Way, 1.5A Fan/1A LED, Clamshell Packaging, Ivory
Product Type
Diva Quiet Fanspeed Iv CLM
Special Features
Controls 1.5 A fan. Paddle turns on/off. Slide up to increase speed, down to decrease speed. 3 quiet fan speeds for increased comfort. For use with only one ceiling paddle fan. Does not include locator light. Designed to prevent motor hum.
Additional Information
Contact Configuration
N-O
Contact Rating
1.5
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVFSQ-FH-IV
GTIN
00027557748063
UPC
027557748063
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan control, 3-way/single-pole, clamshell packaging
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
Mounting
WALLBOX
Standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat