FS1412HD - 12' Fiberglass Stepladder Iaa

Louisville

  • $487.60 (Each)
  • $487.60 (Each)

In-Stock: 1 available locally (Hobbs, NM) ( change location)
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
FS1412HD
Manufacturer
Louisville
Manufacturer's Part Number
FS1412HD
Description
12' Fiberglass Stepladder Iaa
Louisville; Step Ladder; Brute; Type Iaa; Ladder Height: 12 FT; Rung Size: 3 In; Base Size: 31-9/16 In Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FS1400HD; Actual Cubic FT: 16.700 Cu-FT; Approx. Spread: 76-1/8 In
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865086778 / 00728865086778
Weight per unit
48.8544 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$487.60 (Each)
Stock Availability
Hobbs
1 (Check another store)
Odessa
0
All Stores
29
Resources
Images
 
 
FS1412HD - Small Image
 
FS1412HD - Large Image
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
Fiberglass
Descriptions
Description
12' FIBERGLASS STEPLADDER IAA
Long Description
Louisville; Step Ladder; BRUTE; Type IAA; Ladder Height: 12 FT; Rung Size: 3 IN; Base Size: 31-9/16 IN Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FS1400HD; Actual Cubic Ft: 16.700 CU-FT; Approx. Spread: 76-1/8 IN
Product Type
Step Ladder, Louisville, Brute, Type Iaa, Csa, Ansi A14.5, Osha, 12
Special Features
Features: Protop - Versatile And Durable; Da Boot For Slip Resistant Footing; Inside Spreader Braces; Riveted Step Construction With Gussets; Wide Back Braces; A Non- Conductive Structural Molded Top With Hardware Tray, Paint Can Holder, Handymans Tool Slots, Pipe Holder, Curved Front Of Top Provides Leg Comfort And Convenient Magnet To Secure Small Steel Parts; Series: FS1400HD; Actual Cubic Ft: 16.700 CU-FT; Approx. Spread: 76-1/8 IN
Additional Information
Load Capacity
375 W
Manufacturer Information
Brand
Louisville
Manufacturers Part Number
FS1412HD
Sub Brand
BRUTE
GTIN
00728865086778
UPC
728865086778
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Type IAA
Packaging
Weight per each
48.8544
Carton
1
Uses, Certifications, and Standards
Standard
CSA, ANSI A14.5, OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FS1412HD.
Jump To:

Similar Items

Similar items are close alternatives to FS1412HD, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat