WPX1LEDP240KMV0L - 24W Led Wall Pack 4K 2900LM 120-277V Dark Bronze

Lithonia Lighting

  • $226.20 (Each)
  • $226.20 (Each)

  • $904.80 (Per 4)

In-Stock: 2 available locally (Charlotte, NC) ( change location)
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
WPX1LEDP240KMV0L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WPX1 LED P2 40K MVOLT DDBXD M4
Description
24W Led Wall Pack 4K 2900LM 120-277V Dark Bronze
Lithonia Lighting® WPX Family Of Led Wall Packs Are Your Best Choice For Your Everyday Wall Mounted Lighting Needs. With Three Sizes and Lumen Packages Of 1, 550 to 9, 200 Lumens, The WPX Family Is A Site-Wide Solution, Replacing Up to 400W Metal Halide Wall Packs. Since The WPX Footprints Are Larger Than That Of Typical Metal Halide Glass Wall Packs, They Fully Cover Unsightly Stains, Resulting In A Neat Application Without The Need For Additional Patch and Repair. WPX Delivers A Wide Photometric Distributi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
193048870589 / 00193048870589
Weight per unit
6.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.20 (Each)
Standard Packaging
$904.80 (Per 4)
Stock Availability
Charlotte
2 (Check another store)
All Stores
8
Resources
Images
 
 
WPX1LEDP240KMV0L - Small Image
 
WPX1LEDP240KMV0L - Large Image
 
WPX1LEDP240KMV0L - Large Image
 
WPX1LEDP240KMV0L - Large Image
 
WPX1LEDP240KMV0L - Large Image
Attachments
 
 
WPX1LEDP240KMV0L - Specification Sheet
Other Links
 
 
WPX1LEDP240KMV0L - Other
 
WPX1LEDP240KMV0L - Other
 
WPX1LEDP240KMV0L - Other
 
WPX1LEDP240KMV0L - Other
 
WPX1LEDP240KMV0L - Other
360 Images
 
 
WPX1LEDP240KMV0L - 360 Image
Brochures
 
 
WPX1LEDP240KMV0L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Voltage Rating
120-277 V
Wattage
24
Material, Color, and Finish
Color
Bronze
Color Rendering Index (Cri)
70
Color Temperature
4000
Finish
Gloss
Style
Traditional
Dimensions and Weight
Height
3.2
Length
8.1
Width
11.1
Descriptions
Description
24W LED WALL PACK 4K 2900LM 120-277V DARK BRONZE
Extra Long Description
LITH WPX1 LED P2 40K MVOLT DDBXD M4
Features
Contractor Select
Long Description
Lithonia Lighting® WPX family of LED wall packs are your best choice for your everyday wall mounted lighting needs. With three sizes and lumen packages of 1,550 to 9,200 lumens, the WPX family is a site-wide solution, replacing up to 400W metal halide wall packs. Since the WPX footprints are larger than that of typical metal halide glass wall packs, they fully cover unsightly stains, resulting in a neat application without the need for additional patch and repair. WPX delivers a wide photometric distributi
Product Type
Wallpack
Special Features
The WPX family of LED wall packs are your best choice for your everyday wall mounted lighting needs. No longer will your customers have to sacrifice performance and style to get the low initial cost that they demand. With three sizes and lumen packages of 1,550 to 9,200 lumens, the WPX family is a site-wide solution, replacing up to 400W metal halide wall packs. Since the WPX footprints are larger than that of typical metal halide glass wall packs, they fully cover unsightly stains, resulting in a neat app
Additional Information
Average Life
100,000
Dimensions
8.1 x 11.1 x 3.2
Hardware
Yes
Lumens
2900 LM
Pallet Quantity
160
Power Source
Hardwired
Socket Type
Integrated LED
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WPX1 LED P2 40K MVOLT DDBXD M4
GTIN
00193048870589
UPC
193048870589
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
6.83
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Retail,Roadways, Bridges & Tunnels,Sports and Recreation,Utility, Closet,Warehouses
Environmental Conditions
OUTDOOR
Mounting
SURFACE
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Charlotte Area

Location Stock Available
Charlotte
2 View Store

Distribution Centers

Location Stock Available
Nashville RDC
3 View Store
Tyler
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
New Braunfels
2 View Store

* All prices subject to change.

Begin Live Chat