TWX1LEDAL050KMV0 - 4W-22W Led Wallpack 5K Adj Lumen 600-2950LM

Lithonia Lighting

  • $164.60 (Each)
  • $164.60 (Each)

In-Stock: 6 available locally (Atlanta, GA) ( change location)
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
TWX1LEDAL050KMV0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWX1 LED ALO 50K MVOLT DDBTXD
Description
4W-22W Led Wallpack 5K Adj Lumen 600-2950LM
Lithonia Lighting® TWX Led Wall Pack Family’S Ground-Up Design Delivers Superior Illumination In A Traditional Form While Providing The Low Initial Cost That Customers Demand. TWX Led Wall Packs Feature Premium Borosilicate Glass Lenses That Work In Conjunction With The High-Efficiency Light Engine to Provide Superior Illumination While Minimizing Wasted Up-Light. The New Slim Design Creates A Less Obtrusive Appearance On The Building While Still Fully Covering The Unsightly Stains Leftover From Typical Me
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
194994620457 / 00194994620457
Weight per unit
10.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.60 (Each)
Stock Availability
Atlanta
6 (Check another store)
All Stores
13
Resources
Images
 
 
TWX1LEDAL050KMV0 - Large Image
 
TWX1LEDAL050KMV0 - Large Image
 
TWX1LEDAL050KMV0 - Small Image
 
TWX1LEDAL050KMV0 - Large Image
 
TWX1LEDAL050KMV0 - Large Image
 
TWX1LEDAL050KMV0 - Large Image
 
TWX1LEDAL050KMV0 - Large Image
360 Images
 
 
TWX1LEDAL050KMV0 - 360 Image
Attachments
 
 
TWX1LEDAL050KMV0 - Specification Sheet
Other Links
 
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
Brochures
 
 
TWX1LEDAL050KMV0 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.75
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Shape
Rectangular
Voltage Rating
120-277 V
Wattage
22
Material, Color, and Finish
Color
Bronze
Color Rendering Index (Cri)
80
Color Temperature
5000
Finish
Textured
Lens Color
Clear
Lens Material
Glass
Style
Traditional
Dimensions and Weight
Height
12
Length
7.5
Width
5
Descriptions
Description
4W-22W LED WALLPACK 5K ADJ LUMEN 600-2950LM
Extra Long Description
LITH TWX1 LED ALO 50K MVOLT DDBTXD
Features
Contractor Select
Long Description
Lithonia Lighting® TWX LED wall pack family’s ground-up design delivers superior illumination in a traditional form while providing the low initial cost that customers demand. TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical me
Product Type
Wallpack
Additional Information
Average Life
100,000
Dimensions
7.5 x 5 x 12
Dimmable
Yes
Hardware
Yes
Lumens
2900 LM
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWX1 LED ALO 50K MVOLT DDBTXD
GTIN
00194994620457
UPC
194994620457
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
10.1
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,House of Worship,Offices & Banks,Parking Garage,Sports and Recreation,Transportation,Warehouses
Environmental Conditions
OUTDOOR
Mounting
SURFACE
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
1 View Store

* All prices subject to change.

Begin Live Chat