REBLAL016UV0LTSW - Rebl ALO16 Uvolt SWW3 80CRI DWH M2 - White - Ip66

Lithonia Lighting

  • $220.47 (Each)
  • $220.47 (Each)

  • $440.94 (Per 2)

In-Stock: 4 available locally (Russellville, AR) ( change location)
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
REBLAL016UV0LTSW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
REBL ALO16 UVOLT SWW3 80CRI DW
Description
Rebl ALO16 Uvolt SWW3 80CRI DWH M2 - White - Ip66
The Rebl Led High Bay By Lithonia Lighting Features Patent Pending Micro-Prism Optics That Deliver Uniform and Comfortable Illumination Across The Entire Space. Packaged In A Sleek, Yet Rugged Diecast Housing, The Rebl'S Unique Design Redefines The Round High Bay By Combining Aesthetics, Optical Control, and Ugr Performance Without Wasting Energy. Rebl Is Performance Simplified.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
197590119370 / 00197590119370
Weight per unit
12.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.47 (Each)
Standard Packaging
$440.94 (Per 2)
Stock Availability
Russellville
4 (Check another store)
Little Rock
0
All Stores
41
Resources
Images
 
 
REBLAL016UV0LTSW - Large Image
 
REBLAL016UV0LTSW - Small Image
 
REBLAL016UV0LTSW - Large Image
 
REBLAL016UV0LTSW - Large Image
 
REBLAL016UV0LTSW - Large Image
 
REBLAL016UV0LTSW - Large Image
Attachments
 
 
REBLAL016UV0LTSW - Specification Sheet
Other Links
 
 
REBLAL016UV0LTSW - Other
 
REBLAL016UV0LTSW - Other
 
REBLAL016UV0LTSW - Other
 
REBLAL016UV0LTSW - Other
 
REBLAL016UV0LTSW - Other
 
REBLAL016UV0LTSW - Other
 
REBLAL016UV0LTSW - Other
360 Images
 
 
REBLAL016UV0LTSW - 360 Image
Brochures
 
 
REBLAL016UV0LTSW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Shape
Round
Voltage Rating
120-347
Wattage
200
Material, Color, and Finish
Color
White
Finish
Gloss
Lens Color
Clear
Lens Material
Polycarbonate
Style
Traditional
Dimensions and Weight
Height
14.57
Length
14.57
Width
4.99
Descriptions
Description
REBL ALO16 UVOLT SWW3 80CRI DWH M2 - WHITE - IP66
Extra Long Description
LITH REBL ALO16 UVOLT SWW3 80CRI DW
Long Description
The REBL LED High Bay by Lithonia Lighting features patent pending micro-prism optics that deliver uniform and comfortable illumination across the entire space. Packaged in a sleek, yet rugged diecast housing, the REBL's unique design redefines the round high bay by combining aesthetics, optical control, and UGR performance without wasting energy. REBL is Performance Simplified.
Product Type
High Bay
Additional Information
Average Life
38
Hardware
No
Lumens
Switchable
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
REBL ALO16 UVOLT SWW3 80CRI DW
GTIN
00197590119370
UPC
197590119370
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
12.05
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Manufacturing,Retail,Warehouses
Environmental Conditions
Indoor
Mounting
Pendant,Suspended
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41

Location search:

Greater Little Rock Area

Location Stock Available
Russellville
4 View Store

Distribution Centers

Location Stock Available
Greensboro
25 View Store
San Antonio RDC
1 View Store

A-L

Location Stock Available
Fort Smith
8 View Store

M-Z

Location Stock Available
Pearsall
2 View Store
Pleasanton
1 View Store

* All prices subject to change.

Begin Live Chat