QTELEDP250K120TH - *Discontinued*40W Led FLD 50K KNKL MNT 4, 000LM BRZ

Lithonia Lighting

  • $84.77 (Each)
  • $84.77 (Each)

In-Stock: 1 available locally (Deer Valley, AZ) (change location)
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
QTELEDP250K120TH
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
QTE LED P2 50K 120 THK DDB M6
Description
*Discontinued*40W Led FLD 50K KNKL MNT 4, 000LM BRZ
Qte Led Is A Family Of Cost Effective, Energy Efficient Floodlights. These Are The Ideal Replacements For Up to 500W Quartz Halogen Floodlights, and Deliver Energy Savings Of Up to 85% With Over 10 Years Of Service Life. Qte Led Floodlights Are Great For Illuminating Yards, Driveways, Buildings, Billboards and Signage, and For General Flood Lighting.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
191848093498 / 00191848093498
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.77 (Each)
Stock Availability
Deer Valley
1 (Check another store)
Phoenix
0
All Stores
1
Resources
Images
 
 
QTELEDP250K120TH - Small Image
 
QTELEDP250K120TH - Large Image
 
QTELEDP250K120TH - Large Image
Attachments
 
 
QTELEDP250K120TH - Specification Sheet
Brochures
 
 
QTELEDP250K120TH - Brochure
Other Links
 
 
QTELEDP250K120TH - Other
 
QTELEDP250K120TH - Other
 
QTELEDP250K120TH - Other
 
QTELEDP250K120TH - Other
 
QTELEDP250K120TH - Other
 
QTELEDP250K120TH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Voltage Rating
120
Wattage
40
Material
Aluminum
Material, Color, and Finish
Finish
Gloss
Style
Traditional
color temperature
5000
color rendering index (cri)
70
Color
Bronze
Dimensions and Weight
Length
3.25
Height
5
Width
6.75
Descriptions
Description
*DISCONTINUED*40W LED FLD 50K KNKL MNT 4,000LM BRZ
extra long description
LITH QTE LED P2 50K 120 THK DDB M6
Product Type
Floodlight
Long Description
QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 500W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.
Additional Information
Fixture Type
FLOODLIGHT
Power Source
Hardwired
Hardware
Yes
lumens
2000 LM,3000 LM,4000 LM,5000 LM,6000 LM,7000 LM
pallet quantity
336
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
QTE LED P2 50K 120 THK DDB M6
GTIN
00191848093498
UPC
191848093498
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Mounting
KNUCKLE
Application
Offices & Banks,Residential,Warehouses
environmental conditions
OUTDOOR
standard
C-UL-USCA Title 24,DLC Standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Phoenix Area

Location Stock Available
Deer Valley
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of QTELEDP250K120TH.
Jump To:

Similar Items

Similar items are close alternatives to QTELEDP250K120TH, though they may not be 100% alike.

The Lithonia Lighting® Esxf Led All-In-One Floodlight Gives You The Precise Illu...
  • Our Part #: ESXF1AL0SWW2KYDD
  • Deer Valley Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ESXF1 ALO SWW2 KY DDB M2
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($107.99) ·
ESXF1AL0SWW2KYDD - Lithonia Lighting - Acuity

Deer Valley Availability: Out Of Stock

Total Availability: In Stock

Book Price

$107.99

Each

QTY:
Each
Add
Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 45 W, 70 to 150 W (Metal Halide...
  • Our Part #: 0FL1LEDP250KMV0L
  • Deer Valley Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OFL1 LED P2 50K MVOLT THK DDBX
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($233.33) ·
0FL1LEDP250KMV0L - Lithonia Lighting - Acuity

Deer Valley Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$233.33

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat