0FL1LEDP250KMV0L - *Delisted* 45W Led FLD 50K KNK MNT

Lithonia Lighting

  • $233.33 (Each)
  • $233.33 (Each)

In-Stock: 0 available locally (San Angelo, TX) (change location)
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
0FL1LEDP250KMV0L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OFL1 LED P2 50K MVOLT THK DDBX
Description
*Delisted* 45W Led FLD 50K KNK MNT
Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 45 W, 70 to 150 W (Metal Halide Flood), 70, 4466 LM Brightness (Lumens), Thermoset Powder Coat, Bronze, 7-1/16 In Length, 8-5/16 In Width, 6-7/8 In Height, Knuckle Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 5 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
889804467246 / 00889804467246
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.33 (Each)
Stock Availability
San Angelo
0
Abilene
0
All Stores
0
Resources
Images
 
 
0FL1LEDP250KMV0L - Large Image
 
0FL1LEDP250KMV0L - Small Image
 
0FL1LEDP250KMV0L - Large Image
 
0FL1LEDP250KMV0L - Large Image
Attachments
 
 
0FL1LEDP250KMV0L - Specification Sheet
 
0FL1LEDP250KMV0L - Specification Sheet
Other Links
 
 
0FL1LEDP250KMV0L - Other
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
Die-Cast Aluminum
Voltage Rating
120 to 277 v
Wattage
45 W
Current Rating
0.41 A @ 120 V;0.24 A @ 208 V;0.2 A @ 240 V;0.19 A @ 277 V
Lamp Type
LED
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Thermoset Powder Coat
Color
Bronze
Dimensions and Weight
Length
7-1/16 in;18 cm
Width
8-5/16 in;21.1 cm
Height
6-7/8 in;17.4 cm
Descriptions
Product Type
Led Floodlight
Long Description
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 45 W, 70 to 150 W (Metal Halide Flood), 70, 4466 lm Brightness (Lumens), Thermoset Powder Coat, Bronze, 7-1/16 in Length, 8-5/16 in Width, 6-7/8 in Height, Knuckle Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 h Average Life, 5 yr Warranty, 5 lb
Features
The OFL1 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 4,400 lumens, the OFL1 LED floodlights are the ideal solution to replace up to 150W metal halide floodlights. Product features include an integral visor as well as knuckle and yoke mounting options.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting a
Short Description
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 45W
Description
*DELISTED* 45W LED FLD 50K KNK MNT
Additional Information
Equivalent Wattage
70 to 150 W (Metal Halide Flood)
Brightness (Lumens)
4466 lm
Mounting Type
Knuckle Mount
Maximum Operating Temperature
+104 °F;40 °C
Minimum Operating Temperature
+32 °F;0 °C
average life
50000 h
Warranty
5 yr
Standards Met
UL Certified;DesignLights Consortium(R) (DLC) Qualified
package quantity
1 ct
ip rating
IP65
pallet quantity
192
Fixture Type
Flood Light
Manufacturer Information
Manufacturers Part Number
OFL1 LED P2 50K MVOLT THK DDBX
Brand
Lithonia Lighting
GTIN
00889804467246
UPC
889804467246
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Flood Light
Availability
Manufacturer Status
Inactive
Packaging
Weight
5 lb;2.27 kg
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Heavy Commercial and Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 0FL1LEDP250KMV0L.
Jump To:

Similar Items

Similar items are close alternatives to 0FL1LEDP250KMV0L, though they may not be 100% alike.

Qte Led Is A Family Of Cost Effective, Energy Efficient Floodlights. These Are T...
  • Our Part #: QTELEDP250K120TH
  • San Angelo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: QTE LED P2 50K 120 THK DDB M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($84.77) ·
QTELEDP250K120TH - Lithonia Lighting - Acuity

San Angelo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.77

Each

QTY:
Each
Add
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 579...
  • Our Part #: NFFLDSC15TUNV
  • San Angelo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NFFLDSC15TUNV
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($303.33) ·
NFFLDSC15TUNV - Cooper Lighting Solutions

San Angelo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$303.33

Each

QTY:
Each
Add
00019813030159|0019813|019813030159|01981303015|03015|FFLED39|Fut.Flood 39W Cool...
  • Our Part #: FFLED39
  • San Angelo Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FFLED39
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($416.79) ·
FFLED39 - Rab Lighting

San Angelo Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$416.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat