JEBL24L50K80CRIW - *Delisted* 174W Led RND Hbay 24000LM 5K Ip65

Lithonia Lighting

  • $298.37 (Each)
  • $298.37 (Each)

In-Stock: 8 available locally (Austin RDC, TX) ( change location)
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
JEBL24L50K80CRIW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
JEBL 24L 50K 80CRI WH
Description
*Delisted* 174W Led RND Hbay 24000LM 5K Ip65
This Low-Profile, Entry-Level High Bay Comes Standard With Features Not Found In Comparable Products Such As Die-Cast Aluminum Construction, Quick-Disconnect Driver Housing and 6KV Surge Protection Making Jebl Extremely Durable Giving Building Owners Peace Of Mind and It'S Easy to Install, With Mounting and Reflector Options, The Jebl High Bay Can Be Used In Multiple Indoor and Outdoor Applications.
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848153956 / 00191848153956
Weight per unit
14.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.37 (Each)
Stock Availability
Austin RDC
8 (Check another store)
All Stores
8
Resources
Images
 
 
JEBL24L50K80CRIW - Small Image
 
JEBL24L50K80CRIW - Large Image
 
JEBL24L50K80CRIW - Large Image
 
JEBL24L50K80CRIW - Large Image
 
JEBL24L50K80CRIW - Large Image
 
JEBL24L50K80CRIW - Large Image
 
JEBL24L50K80CRIW - Large Image
 
JEBL24L50K80CRIW - Large Image
 
JEBL24L50K80CRIW - Video
Other Links
 
 
JEBL24L50K80CRIW - Other
 
JEBL24L50K80CRIW - Other
 
JEBL24L50K80CRIW - Other
 
JEBL24L50K80CRIW - Other
 
JEBL24L50K80CRIW - Other
 
JEBL24L50K80CRIW - Other
 
JEBL24L50K80CRIW - Other
 
JEBL24L50K80CRIW - Other
Brochures
 
 
JEBL24L50K80CRIW - Brochure
Attachments
 
 
JEBL24L50K80CRIW - Specification Sheet
360 Images
 
 
JEBL24L50K80CRIW - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Shape
Round
Voltage Rating
120-277
Wattage
185
Material, Color, and Finish
Color
White
Finish
Gloss
Lens Color
WHITE
Lens Material
Tempered Glass
Style
Traditional
Dimensions and Weight
Height
5.19
Length
15.75
Width
15.75
Descriptions
Construction
New Construction,Remodel
Description
*DELISTED* 174W LED RND HBAY 24000LM 5K IP65
Extra Long Description
LITH JEBL 24L 50K 80CRI WH LED Econ
Features
Design Select
Long Description
This low-profile, entry-level high bay comes standard with features not found in comparable products such as die-cast aluminum construction, quick-disconnect driver housing and 6kV surge protection making JEBL extremely durable giving building owners peace of mind and it's easy to install, with mounting and reflector options, the JEBL high bay can be used in multiple indoor and outdoor applications.
Product Type
High Bay
Additional Information
Average Life
54
Dimensions
15.75 x 15.75 x 5.1875
Fixture Type
HIGH BAY
Hardware
No
Lumens
24,000
Media
Yes
Pallet Quantity
20
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
JEBL 24L 50K 80CRI WH
GTIN
00191848153956
UPC
191848153956
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Packaging
Weight per each
14.1
Carton
1
Uses, Certifications, and Standards
Application
Manufacturing,Warehouses
Environmental Conditions
Indoor
Mounting
Pendant,Suspended
Standard
cUL,ULDLC Premium,DLC Standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
8 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of JEBL24L50K80CRIW.
Jump To:

Similar Items

Similar items are close alternatives to JEBL24L50K80CRIW, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat