HGXLED2RHAL0SWW2 - HGX Led 2RH Alo SWW2 120 Pe WH M2 (No MS)- White

Lithonia Lighting

  • $98.80 (Each)
  • $98.80 (Each)

In-Stock: 5 available locally (Baton Rouge, LA) ( change location)
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
HGXLED2RHAL0SWW2
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
HGX LED 2RH ALO SWW2 120 PE WH
Description
HGX Led 2RH Alo SWW2 120 Pe WH M2 (No MS)- White
The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient Solutions For Replacing Incandescent Par Lamp Fixtures. Mounted On The Wall or Under The Eaves, These Luminaires Provide Reliable Safety and Security Lighting In Residential Applications. Homeguard Led Security Lights Are Available With The Right Feature Sets For Every Application, Making It A Complete Residential or Commercial Security Lighting Solution.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
194995254316 / 00194995254316
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.80 (Each)
Stock Availability
Baton Rouge
5 (Check another store)
All Stores
21
Resources
360 Images
 
 
HGXLED2RHAL0SWW2 - 360 Image
Images
 
 
HGXLED2RHAL0SWW2 - Small Image
 
HGXLED2RHAL0SWW2 - Large Image
 
HGXLED2RHAL0SWW2 - Large Image
 
HGXLED2RHAL0SWW2 - Large Image
 
HGXLED2RHAL0SWW2 - Large Image
 
HGXLED2RHAL0SWW2 - Large Image
Attachments
 
 
HGXLED2RHAL0SWW2 - Specification Sheet
Other Links
 
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
Brochures
 
 
HGXLED2RHAL0SWW2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Shape
Round
Voltage Rating
120
Wattage
25
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
80
Color Temperature
3000 ,4000 ,5000 ,Variable
Finish
Gloss
Lens Material
Polycarbonate
Style
Traditional
Dimensions and Weight
Height
4.25
Length
4.4
Size
4.4x7.56x4.25 IN
Width
7.56
Descriptions
Description
HGX LED 2RH ALO SWW2 120 PE WH M2 (NO MS)- WHITE
Extra Long Description
LITH HGX LED 2RH ALO SWW2 120 PE WH
Features
Contractor Select
Long Description
The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
Product Type
Floodlight
Additional Information
Average Life
50,000
Dimensions
4.4 x 7.56 x 4.25
Dimmable
Yes
Fixture Type
FLOODLIGHT
Hardware
Yes
Lumens
1750 LM,2700 LM
Maximum Operating Temperature
40
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
HGX LED 2RH ALO SWW2 120 PE WH
GTIN
00194995254316
UPC
194995254316
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.31
Weight per each
1.31
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Entertainment,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Warehouses
Environmental Conditions
OUTDOOR
Mounting
SURFACE
Standard
C-UL-US
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
5 View Store
New Orleans
4 View Store

Distribution Centers

Location Stock Available
Mobile
6 View Store
San Antonio RDC
4 View Store

A-L

Location Stock Available
Durant
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat