RHLED20012CB850V - 200W Led Round Highbay 5K 30000LM 120/277V Dim

Keystone

  • $100.65 (Each)
  • $100.65 (Each)

In-Stock: 37 available locally (Abilene, TX) ( change location)
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
RHLED20012CB850V
Manufacturer
Keystone
Manufacturer's Part Number
KT-RHLED200-12CB-850-VDIM
Description
200W Led Round Highbay 5K 30000LM 120/277V Dim
Key KT-RHLED200-12CB-850-Vdim Round
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654152127 / 0843654152127 / 00843654152127
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.65 (Each)
Stock Availability
Abilene
37 (Check another store)
All Stores
174
Resources
Images
 
 
RHLED20012CB850V - Small Image
 
RHLED20012CB850V - Large Image
Attachments
 
 
RHLED20012CB850V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
200
Material, Color, and Finish
Base Type
N/A
Color Rendering Index (Cri)
>80 Deg
Color Temperature
5000
Housing Color
Black
Descriptions
Construction
IP65
Description
200W LED ROUND HIGHBAY 5K 30000LM 120/277V DIM
Long Description
Key KT-RHLED200-12CB-850-VDIM Round
Product Type
Round Highbay Fixture. 200W, 120-277V Input, 5000K, 0-10V Di
Additional Information
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
IP65
Lumens
28000
Nominal Length
N/A
Nominal Size
12 in Round
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-RHLED200-12CB-850-VDIM
GTIN
00843654152127
UPC
843654152127
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RHLED20012CB850V.
Jump To:

Similar Items

Similar items are close alternatives to RHLED20012CB850V, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat