LED94PH840S - 9W Led Horz 4PIN 40K

Keystone

  • $13.24 (Each)
  • $13.24 (Each)

  • $317.76 (Per 24)

In-Stock: 6 available locally (New Braunfels, TX) ( change location)
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
LED94PH840S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED94P-H-840-S-DP
Description
9W Led Horz 4PIN 40K
Compact Fluorescent Led Lamp, >80, 4000 K, 1050 LM Brightness (Lumens), 9 W, 50000 H Average Life, Plug-In Base, Non Dimmable, 6.35 In Height, -4 °F Operating Temperature, +113 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
N/A
UPC/EAN/GTIN
890949016244 / 0890949016244 / 00890949016244
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.24 (Each)
Standard Packaging
$317.76 (Per 24)
Stock Availability
New Braunfels
6 (Check another store)
San Antonio RDC
0
All Stores
177
Resources
Images
 
 
Large Image - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED94PH840S - Small Image
 
LED94PH840S - Large Image
Attachments
 
 
LED94PH840S - Specification Sheet
Specifications Sheets
 
 
LED94PH840S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
Compact
Number Of Lamps
N/A
Wattage
9 W
Material, Color, and Finish
Base Type
Plug-In
Color Rendering Index
>80
Color Rendering Index (Cri)
80-89
Color Temperature
4000 K
Housing Color
N/A
Dimensions and Weight
Height
6.35 in
Descriptions
Description
9W LED HORZ 4PIN 40K
Long Description
Compact Fluorescent LED Lamp, >80, 4000 K, 1050 lm Brightness (Lumens), 9 W, 50000 h Average Life, Plug-In Base, Non Dimmable, 6.35 in Height, -4 °F Operating Temperature, +113 °F Operating Temperature
Product Type
9W Led 4-Pin Compact Lamp, Horizontal Orientation, Ballast C
Short Description
Compact Fluorescent LED Lamp, 9 W, Plug-In, >80 CRI, 4000K, 1050 lm
Additional Information
Average Life
50000 h
Beam Angle
120
Brightness (Lumens)
1050 lm
Circuit Type
N/A
Equivalent Wattage
13 W;18 W;26 W;42 W
Input Voltage
Ballast Dependent
Ip Rating
N/A
Lumens
1050;1050
Maximum Operating Temperature
+45 °C;+113 °F
Minimum Operating Temperature
-20 °C;-4 °F
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Package Quantity
1 CT;10 PK
Sensor Type
N/A
Standards Met
DLC Listed;cULus Listed;cULus Recognized;RoHS Compliant
Warranty
5 yr
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED94P-H-840-S-DP
GTIN
00890949016244
UPC
890949016244
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.229 lb
Weight per each
0.23
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED94PH840S.
Jump To:

Similar Items

Similar items are close alternatives to LED94PH840S, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat