LD18T848P840DVDI - 18W Led T8 0-10V Dim 120-277V 2100LM

Keystone

  • $33.60 (Each)
  • $33.60 (Each)

  • $672.00 (Per 20)
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
LD18T848P840DVDI
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18T8-48P-840-D-VDIM-CP
Description
18W Led T8 0-10V Dim 120-277V 2100LM
18W Led T8 Tube, Plastic-Aluminum Construction, 120-277V Input, 4 4000K, Direct Drive, 0-10V Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949017111 / 0890949017111 / 00890949017111
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.60 (Each)
Carton
$672.00 (Per 20)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LD18T848P840DVDI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
>80 Deg
housing color
N/A
Base Type
G13
Descriptions
Product Type
18W, 2100 Lumen, 4', 120' Beam Angle, Ballast Bypass, 0-10V
extra long description
Key KT-LED18T8-48P-840-D-VDIM-CP 18
Description
18W LED T8 0-10V DIM 120-277V 2100LM
Long Description
18W LED T8 TUBE, PLASTIC-ALUMINUM CONSTRUCTION, 120-277V INPUT, 4 4000K, DIRECT DRIVE, 0-10V DIMMABLE
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
180 Deg
lumens
2100
Nominal Length
48 in
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED18T8-48P-840-D-VDIM-CP
Brand
Keystone
GTIN
00890949017111
UPC
890949017111
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
1.05
Carton
20
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat