L5.5FG25E26930C - 5.5W Led G25 30K 500LM Clear Med Base

Keystone

  • $4.65 (Each)
  • $4.65 (Each)

  • $111.60 (Per 24)

In-Stock: 3 available locally (Cleburne, TX) ( change location)
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
L5.5FG25E26930C
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED5.5FG25-E26-930-C
Description
5.5W Led G25 30K 500LM Clear Med Base
Key KT-LED5.5FG25-E26-930-C Globe
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123806 / 0843654123806 / 00843654123806
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.65 (Each)
Standard Packaging
$111.60 (Per 24)
Stock Availability
Cleburne
3 (Check another store)
DFW RDC
0
All Stores
3
Resources
Attachments
 
 
L5.5FG25E26930C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
G25
Number Of Lamps
N/A
Wattage
5.5
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>90 Deg
Color Temperature
3000
Housing Color
N/A
Descriptions
Construction
Clear Glass
Description
5.5W LED G25 30K 500LM CLEAR MED BASE
Long Description
Key KT-LED5.5FG25-E26-930-C Globe
Product Type
Globe Filament Bulb, 60W Equivalent, G25 Shape, E26 Medium B
Additional Information
Beam Angle
360
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
500
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
3
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED5.5FG25-E26-930-C
GTIN
00843654123806
UPC
843654123806
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.23
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater DFW RDC Area

Location Stock Available
Cleburne
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of L5.5FG25E26930C.
Jump To:

Similar Items

Similar items are close alternatives to L5.5FG25E26930C, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat