L18.5T848GC840DX - 18.5W Led T8 48" 40K Line DBL/SNGL Ended GC 2600LM

Keystone

  • $11.09 (Each)
  • $11.09 (Each)

  • $277.25 (Per 25)

In-Stock: 16 available locally (Dodge City, KS) ( change location)
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
L18.5T848GC840DX
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18.5T8-48GC-840-DX2 /G2-
Description
18.5W Led T8 48" 40K Line DBL/SNGL Ended GC 2600LM
Key KT-LED18.5T8-48GC-840-DX2 /G2-C
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654120959 / 0843654120959 / 00843654120959
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.09 (Each)
Carton
$277.25 (Per 25)
Stock Availability
Dodge City
16 (Check another store)
West Wichita
0
All Stores
1,817
Resources
Attachments
 
 
L18.5T848GC840DX - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
T8
Number Of Lamps
N/A
Wattage
18.5
Material, Color, and Finish
Base Type
G13
Color Rendering Index (Cri)
>80 Deg
Color Temperature
4000
Housing Color
N/A
Descriptions
Construction
Frosted Shatterproof Glass
Description
18.5W LED T8 48" 40K LINE DBL/SNGL ENDED GC 2600LM
Long Description
Key KT-LED18.5T8-48GC-840-DX2 /G2-C
Product Type
18.5W Led T8 Tube, Glass Contruction, 4FT, 4000K, 120-277V I
Additional Information
Beam Angle
240
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
N/A
Lumens
2600
Nominal Length
48 in
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
5
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED18.5T8-48GC-840-DX2 /G2-
GTIN
00843654120959
UPC
843654120959
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L18.5T848GC840DX.
Jump To:

Similar Items

Similar items are close alternatives to L18.5T848GC840DX, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat