L15T848GC850DX2G - 15W Led T8 48" 50K DBL/SNGL Ended Coated Glass G2

Keystone

  • $10.09 (Each)
  • $10.09 (Each)

  • $252.25 (Per 25)

In-Stock: 7 available locally (Katy, TX) ( change location)
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
L15T848GC850DX2G
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48GC-850-DX2 /G2
Description
15W Led T8 48" 50K DBL/SNGL Ended Coated Glass G2
Key KT-LED15T8-48GC-850-DX2 /G2 15W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654150086 / 0843654150086 / 00843654150086
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.09 (Each)
Carton
$252.25 (Per 25)
Stock Availability
Katy
7 (Check another store)
Houston RDC
124
All Stores
9,655
Resources
Images
 
 
L15T848GC850DX2G - Small Image
 
L15T848GC850DX2G - Large Image
Attachments
 
 
L15T848GC850DX2G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
T8
Number Of Lamps
N/A
Wattage
15
Material, Color, and Finish
Base Type
G13
Color Rendering Index (Cri)
>80 Deg
Color Temperature
5000
Housing Color
N/A
Descriptions
Construction
Frosted Shatterproof Glass
Description
15W LED T8 48" 50K DBL/SNGL ENDED COATED GLASS G2
Long Description
Key KT-LED15T8-48GC-850-DX2 /G2 15W
Product Type
15W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contructi
Additional Information
Beam Angle
240
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
N/A
Lumens
2000
Nominal Length
48 in
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-48GC-850-DX2 /G2
GTIN
00843654150086
UPC
843654150086
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,655

Location search:
These alternate items can be purchased instead of L15T848GC850DX2G.
Jump To:

Similar Items

Similar items are close alternatives to L15T848GC850DX2G, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat