L13.5T848GC840S - 13.5W Led T8 48" 40K BLSTD 2100LM

Keystone

  • $13.86 (Each)
  • $13.86 (Each)

  • $346.50 (Per 25)

In-Stock: 50 available locally (Tampa, FL) ( change location)
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
L13.5T848GC840S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13.5T8-48GC-840-S /G3
Description
13.5W Led T8 48" 40K BLSTD 2100LM
Key KT-LED13.5T8-48GC-840-S /G3 13.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654136387 / 0843654136387 / 00843654136387
Weight per unit
0.0264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.86 (Each)
Carton
$346.50 (Per 25)
Stock Availability
Tampa
50 (Check another store)
All Stores
1,466
Resources
Attachments
 
 
L13.5T848GC840S - Specification Sheet
Images
 
 
L13.5T848GC840S - Small Image
 
L13.5T848GC840S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
T8
Number Of Lamps
N/A
Wattage
13.5
Material, Color, and Finish
Base Type
G13
Color Rendering Index (Cri)
>80 Deg
Color Temperature
4000
Housing Color
N/A
Descriptions
Construction
Frosted Shatterproof Glass
Description
13.5W LED T8 48" 40K BLSTD 2100LM
Long Description
Key KT-LED13.5T8-48GC-840-S /G3 13.
Product Type
13.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compa
Additional Information
Beam Angle
240
Circuit Type
N/A
Input Voltage
Ballast Dependent
Ip Rating
N/A
Lumens
2200
Nominal Length
48 in
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED13.5T8-48GC-840-S /G3
GTIN
00843654136387
UPC
843654136387
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0264
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L13.5T848GC840S.
Jump To:

Similar Items

Similar items are close alternatives to L13.5T848GC840S, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat