L10.5T848G840DX2 - 10.5W Led T8 48" 40K Singl/DBL Ended 1700LM Glass

Keystone Technologies

  • $11.01 (Each)
  • $11.01 (Each)

  • $275.25 (Per 25)

In-Stock: 12 available locally (Sulphur Springs, TX) ( change location)
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
L10.5T848G840DX2
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED10.5T8-48G-840-DX2 /G2
Description
10.5W Led T8 48" 40K Singl/DBL Ended 1700LM Glass
10.5W Led T8 Tube, Glass Construction, 120-277V Input, 4 FT., 4000K, Direct Drive, Single or Double Ended, Gen 2
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
890949019306 / 00890949019306
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.01 (Each)
Carton
$275.25 (Per 25)
Stock Availability
Sulphur Springs
12 (Check another store)
Tyler
0
All Stores
307
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
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
10.5W LED T8 48" 40K SINGL/DBL ENDED 1700LM GLASS
Long Description
10.5W LED T8 TUBE, GLASS CONSTRUCTION, 120-277V INPUT, 4 FT., 4000K, DIRECT DRIVE, SINGLE OR DOUBLE ENDED, GEN 2
Product Type
Linear Fluorescent Led Lamp
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED10.5T8-48G-840-DX2 /G2
GTIN
00890949019306
UPC
890949019306
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.7
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L10.5T848G840DX2.
Jump To:

Similar Items

Similar items are close alternatives to L10.5T848G840DX2, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat