KTVTLED444A850VD - 4' 44W Vaportite 50K 5720LM

Keystone

  • $116.74 (Each)
  • $116.74 (Each)

  • $466.96 (Per 4)

In-Stock: 2 available locally (Sherman, TX) ( change location)
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
KTVTLED444A850VD
Manufacturer
Keystone
Manufacturer's Part Number
KT-VTLED44-4A-850-VDIM-P
Description
4' 44W Vaportite 50K 5720LM
Key KT-VTLED44-4A-850-Vdim-P 44W Le
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/EAN/GTIN
843654122182 / 0843654122182 / 00843654122182
Weight per unit
4.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.74 (Each)
Standard Packaging
$466.96 (Per 4)
Stock Availability
Sherman
2 (Check another store)
DFW RDC
42
All Stores
315
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
KTVTLED444A850VD - Small Image
 
KTVTLED444A850VD - Large Image
Attachments
 
 
KTVTLED444A850VD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
44
Material, Color, and Finish
Base Type
N/A
Color Rendering Index (Cri)
>80 Deg
Color Temperature
5000
Housing Color
Gray
Descriptions
Construction
IP66
Description
4' 44W VAPORTITE 50K 5720LM 50K
Long Description
Key KT-VTLED44-4A-850-VDIM-P 44W LE
Product Type
44W Led Vapor Tight, 4FT Narrow Body, 120-277V Input, Froste
Additional Information
Beam Angle
N/A
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
N/A
Lumens
5720
Nominal Length
N/A
Nominal Size
4 ft Linear
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-VTLED44-4A-850-VDIM-P
GTIN
00843654122182
UPC
843654122182
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.6
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of KTVTLED444A850VD.
Jump To:

Similar Items

Similar items are close alternatives to KTVTLED444A850VD, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat