RT210 - Gfci Outlet Tester

Klein Tools

  • $16.53 (Each)
  • $16.53 (Each)

  • $99.18 (Per 6)

In-Stock: 1 available locally (Huntsville, TX) ( change location)
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
RT210
Manufacturer
Klein Tools
Manufacturer's Part Number
RT210
Description
Gfci Outlet Tester
Receptacle Tester, 110/125 V Ac, Led Display, 50 HZ;60 HZ, Visual Indication, 2.875 In Height, 1.625 In Length, 1.875 In Width, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/GTIN
092644690273 / 00092644690273
Weight per unit
0.123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.53 (Each)
Standard Packaging
$99.18 (Per 6)
Stock Availability
Huntsville
1 (Check another store)
Houston RDC
1
All Stores
102
Resources
Images
 
 
RT210 - Small Image
 
RT210 - Small Image
 
RT210 - Large Image
 
RT210 - Large Image
 
RT210 - Large Image
 
RT210 - Large Image
 
RT210 - Large Image
 
RT210 - Large Image
 
RT210 - Video
Other Links
 
 
RT210 - Other
 
RT210 - Other
 
RT210 - Other
 
RT210 - Other
Attachments
 
 
RT210 - Specification Sheet
360 Images
 
 
RT210 - 360 Image
Specifications Sheets
 
 
RT210 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
110/125 V ac
Dimensions and Weight
Height
2.875 in;73 mm
Length
1.625 in;41.3 mm
Overall Length
1.62" (4.1 cm)
Width
1.875 in;47.6 mm
Descriptions
Description
GFCI OUTLET TESTER
Extra Long Description
KLE RT210 GFCI Receptacle Tester
Features
Klein Tools Receptacle Testers are designed to detect the most common wiring problems in standard and GFCI receptacles. A convenient chart on the tester helps determine wiring condition in outlet, based on LED lights results. Conditions indicated: open ground, reverse polarity, open hot, open neutral, hot/ground reversed.
Long Description
Receptacle Tester, 110/125 V ac, LED Display, 50 Hz;60 Hz, Visual Indication, 2.875 in Height, 1.625 in Length, 1.875 in Width, 0.12 lb
Product Type
Receptacle Tester
Short Description
Receptacle Tester, LED Display, For Standard and GFCI Receptacle
Special Features
Convenient Chart on the Tester
Additional Information
Display Type
LED
For Use With
Standard and GFCI Receptacle
Indication Type
Visual
Media
Yes
Overall Height
2.88" (7.3 cm)
Overall Width
1.88" (4.8 cm)
Package Quantity
1 ct
Standards Met
UL 1436 Listed;CSA Std C22.2 #160;CE Certified
Voltage
110/125V AC at 50/60Hz in 3-Wire Outlet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
RT210
GTIN
00092644690273
UPC
092644690273
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
GFCI and Standard Receptacle Tester
Packaging
Weight
0.12 lb;0.06 kg
Weight per each
0.123
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Determine Wiring Condition in Outlet
Frequency Rating
50 Hz;60 Hz
Standard
CAT II 300V
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RT210.
Jump To:

Similar Items

Similar items are close alternatives to RT210, though they may not be 100% alike.

Cross Referenced

These items are similar to RT210 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RT110 Klein Tools 00092644690266
RT210 Klein Tools 00092644690273
59090 Morris 00601986590907

* All prices subject to change.

Begin Live Chat