KTSB15 - Step Drill Bit #15 Double Fluted 7/8 to 1-3/8"

Klein Tools

  • $70.97 (Each)
  • $70.97 (Each)

  • $212.91 (Per 3)

In-Stock: 1 available locally (Houston RDC, TX) ( change location)
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
KTSB15
Manufacturer
Klein Tools
Manufacturer's Part Number
KTSB15
Description
Step Drill Bit #15 Double Fluted 7/8 to 1-3/8"
Step Drill Bit, Steel, 0.46 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
092644591150 / 00092644591150
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.97 (Each)
Standard Packaging
$212.91 (Per 3)
Stock Availability
Houston RDC
1 (Check another store)
All Stores
15
Resources
Images
 
 
KTSB15 - Small Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Video
Other Links
 
 
KTSB15 - Other
 
KTSB15 - Other
 
KTSB15 - Other
 
KTSB15 - Other
 
KTSB15 - Other
Attachments
 
 
KTSB15 - Specification Sheet
360 Images
 
 
KTSB15 - 360 Image
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
Steel
Dimensions and Weight
Overall Length
1.8
Size
7/8" to 1-3/8" (22.2 to 34.9 mm)
Descriptions
Description
STEP DRILL BIT #15 DOUBLE FLUTED 7/8 TO 1-3/8"
Extra Long Description
KLE KTSB15 Step Drill Bit #15 Doubl
Features
These Double-Fluted Step Drill Bits provide faster cutting and drilling than single flute bits. The easy-to-read step markings and targets save time when drilling holes. Thick 3/8'' hex shank provides a firm, positive grip and won't spin out in the drill.
Long Description
Step Drill Bit, Steel, 0.46 lb
Product Type
Step Drill Bit
Short Description
Step Drill Bit, M2 Steel
Special Features
Fast-Starting, Non-Walking Drill Tip
Additional Information
Coating
Aluminum Titanium Nitride (AlTiN)
Flute Type
Straight
Media
Yes
Number Of Holes
3
Overall Height
3.6" (9.4 cm)
Overall Width
1.8" (4.6 cm)
Shank Type
3/8" Hex
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
KTSB15
GTIN
00092644591150
UPC
092644591150
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Step Drill Bit
Packaging
Weight
0.46 lb;0.21 kg
Weight per each
0.46
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Multi-Material Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
4 View Store

A-L

Location Stock Available
Denton
2 View Store
Lawton
2 View Store

* All prices subject to change.

Begin Live Chat